Shop All Rare Earth Magnets
Mag-Mate
Disc Magnet, Neodymium, 1/8 in.
Mfr # NE2512NP35
Zoro # G6168863
original price:
$1.04
9% off
$0.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4 in
- Material Grade 35 Neodymium
- Overall Length 1/8 in
- Casing Material Nickel Plating
- Max. Pull 2.4 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mag-Mate
- MFR # NE2512NP35
- Zoro # G6168863
- UPC # 682241157509
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 1/4 in |
Overall Length | 1/8 in |
Details
Material | Grade 35 Neodymium |
Casing Material | Nickel Plating |
Max. Pull | 2.4 lb |
Item | Disc Magnet |
Stability Temp. | 180 Degrees F |
Description
Disc Magnet, Material Grade 35 Neodymium, Casing Material Nickel Plating, Max. Pull 2.4 lb, Overall Length 1/8 in, Diameter 1/4 in, Stability Temp. 180 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODELOCKS Mechanical Lockset, Brushed Steel, Lever (CL610-BS)
- ROCKWOOD Corner Guard, Silver, Square, 2"W X 96"H (290.32D 2"X 2" X 96)
- ELESA Hinges with friction brake, CFA.97-ERS-SH-10 (CFA-ERS)
- ZORO SELECT Spiral Wound Metal Gasket, 3/4 in., 11/64 (304-346-0075)
- MAG-MATE Disc Magnet, Neodymium, 13/64 in. (NE5020NP35)
- MAG-MATE On/Off Magnetic Fixture Magnet with Flan (JF155R)
- MAG-MATE Latch Pair Smart Mag Rare Earth 120deg T (CMP2M101812L12)
- MAG-MATE Cup Magnet, Neodymium, 25/32 in. (PF13N)
- MAG-MATE Rare Earth Magnet Material, 41.44 lb. (CMP10012P1ADH)
- MAG-MATE Plated Cup Magnet, Rare Earth 0.98"dia, (MX0984R)
- STORCH PRODUCTS Shielded Magnet, Neodymium, 1.5 lb. Pull (1290-T-08R)
- Mag-Mate Rare Earth Magnets