Shop All Rare Earth Magnets
Mag-Mate
Disc Magnet, Neodymium, 1/4 in.
Mfr # NE7525NP35
Zoro # G6167707
product price: $5.46
/ea
$5.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4 in
- Material Grade 35 Neodymium
- Overall Length 1/4 in
- Casing Material Nickel Plating
- Max. Pull 11.4 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # NE7525NP35
- Zoro # G6167707
- UPC # 682241200700
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 3/4 in |
Overall Length | 1/4 in |
Details
Material | Grade 35 Neodymium |
Casing Material | Nickel Plating |
Max. Pull | 11.4 lb |
Item | Disc Magnet |
Stability Temp. | 180 Degrees F |
Magnet Style | Disc Magnet |
Description
Disc Magnet, Material Grade 35 Neodymium, Casing Material Nickel Plating, Max. Pull 11.4 lb, Overall Length 1/4 in, Diameter 3/4 in, Stability Temp. 180 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Key Blank, Brass, Hayworth Lock, PK10 (1599-HAW3)
- BLUM 60 Degree Self-closing Screw On Bi-fold Hinge (79T8500.10)
- COMPONENT HARDWARE Chrome Plated Right Hand Horizontal Pivot Bracket (R56-7010)
- LCN Manual Hydraulic 4410ME Series Fire/Life Safety Closers/Holders Door Closer Heavy Duty Interior (4414ME-REG/18G 24V LH AL)
- MAG-MATE Disc Magnet, Neodymium, 1/16 in. (NE5006NP35)
- MAG-MATE Nickel Plated Rare Earth Magnet 0.12"Th (NE010505NP42)
- MAG-MATE Disc Magnet, Neodymium, 1/8 in. (NE3712NP35)
- MAG-MATE Disc Magnet, Neodymium, 1/4 in. (NE3225NP35)
- MAG-MATE Disc Magnet, Neodymium, 3/8 in. (NE5037NP35)
- MAG-MATE Disc Magnet, Neodymium, 1/4 in. (NE2525NP35)
- MAG-MATE Plated Cup Magnet, Rare Earth 0.79"dia, (MX0787R)
- Mag-Mate Rare Earth Magnets