Shop All Rare Earth Magnets
Mag-Mate
Disc Magnet, Neodymium, 1/4 in.
Mfr # NE1225NP35
Zoro # G6225791
product price: $0.44
/ea
$0.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/8 in
- Material Grade 35 Neodymium
- Overall Length 1/4 in
- Casing Material Nickel Plating
- Max. Pull 0.6 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # NE1225NP35
- Zoro # G6225791
- UPC # 682241198205
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 1/8 in |
Overall Length | 1/4 in |
Details
Material | Grade 35 Neodymium |
Casing Material | Nickel Plating |
Max. Pull | 0.6 lb |
Stability Temp. | 180 Degrees F |
Item | Disc Magnet |
Description
Disc Magnet, Material Grade 35 Neodymium, Casing Material Nickel Plating, Max. Pull 0.6 lb, Overall Length 1/4 in, Diameter 1/8 in, Stability Temp. 180 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK Zinc Flex Elbow Catch (BP36752G)
- DELTANA Ball Tension Catch 2-3/10" X 2/5" Black (BTC20U19)
- ZORO SELECT Corner Brace, Steel, 1-3/32 W x6 In L (1WDD7)
- DELTANA Surface Bolt, Heavy Duty Satin Chrome 6" (6SB26D)
- MAG-MATE Nickel Plated Rare Earth Magnet Ring 1 (NE101912NP42)
- MAG-MATE Rare Earth Magnet Material, 180 deg.F (CMP10012P1N42)
- MAG-MATE Shielded Magnet, Neodymium, 1/2 in. (RBS5050)
- MAG-MATE Rare Earth Cup Magnet with Built in Zip (MX0560RZIP6)
- MAG-MATE Rare Earth Magnet Material, 72 lb. (CMP181510P2N42)
- MAG-MATE Disc Magnet, Neodymium, 13/64 in. (NE2520NP35)
- MAG-MATE Rectangular Rare Earth Magnet, 3/8" Th (LP2100R)
- Mag-Mate Rare Earth Magnets