Shop All Rare Earth Magnets
Mag-Mate
Disc Magnet, Neodymium, 13/64 in.
Mfr # NE2520NP35
Zoro # G6178024
product price: $1.19
/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4 in
- Material Grade 35 Neodymium
- Overall Length 13/64 in
- Casing Material Nickel Plating
- Max. Pull 3.4 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # NE2520NP35
- Zoro # G6178024
- UPC # 682241157707
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 1/4 in |
Overall Length | 13/64 in |
Details
Material | Grade 35 Neodymium |
Casing Material | Nickel Plating |
Max. Pull | 3.4 lb |
Stability Temp. | 180 Degrees F |
Item | Disc Magnet |
Description
Disc Magnet, Material Grade 35 Neodymium, Casing Material Nickel Plating, Max. Pull 3.4 lb, Overall Length 13/64 in, Diameter 1/4 in, Stability Temp. 180 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Turn Button, 2 In., Zinc, PK100 (1RBN7)
- TRIMLITE Molded Door 30" x 96", Primed White (2680MHCCARRH26D4916)
- PRIME-LINE Sliding Closet Door Roller Kit, 3/4 in. Wheel Diameter, Convex (Round) (N 7541)
- HARDWARE RESOURCES 2"x2" Zinc Plated Steel Corner Brace (9213)
- MAG-MATE Rare Earth Cup Magnet with Black Zip Tie (MX1000RZIP1)
- MAG-MATE Disc Magnet, Neodymium, 1/16 in. (NE1206NP35)
- MAG-MATE Disc Magnet, Neodymium, 7/64 in. (NE3710NP35)
- MAG-MATE Disc Magnet, Neodymium, 3/8 in. (NE3737NP35)
- MAG-MATE Cup Magnet Samarium Cobalt25/32 in. (PF06S)
- MAG-MATE Nickel Plated Rare Earth Magnet Ring 1 (NE101912NP42)
- ZORO SELECT Disc Magnet, Samarium Cobalt, 2.8 lb. Pull (6YA29)
- Mag-Mate Rare Earth Magnets