Shop All Rare Earth Magnets
Mag-Mate
Disc Magnet, Neodymium, 1/2 in.
Mfr # NE2550NP35
Zoro # G6188043
original price:
$2.28
27% off
new price: $1.65
/ea
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4 in
- Material Grade 35 Neodymium
- Overall Length 1/2 in
- Casing Material Nickel Plating
- Max. Pull 4.2 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # NE2550NP35
- Zoro # G6188043
- UPC # 682241157905
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 1/4 in |
Overall Length | 1/2 in |
Details
Material | Grade 35 Neodymium |
Casing Material | Nickel Plating |
Max. Pull | 4.2 lb |
Item | Disc Magnet |
Stability Temp. | 180 Degrees F |
Magnet Style | Disc Magnet |
Description
Disc Magnet, Material Grade 35 Neodymium, Casing Material Nickel Plating, Max. Pull 4.2 lb, Overall Length 1/2 in, Diameter 1/4 in, Stability Temp. 180 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES Ball Catch, Dark Bronze, 1-3/8 in.L, Flush (347B10B)
- MSI Legend Moka 20 In. X 20 In. Matte Porcelain Floor And Wall Tile, 5PK (ZOR-PT-0445)
- E900 HARDWARE P542 42 in. Plug-End Garage Door Spring (0.207 in. No. 5 Wire) (P542)
- RAYMOND Inch Series Die Spring, PK3 (103504)
- MAG-MATE Disc Magnet, Neodymium, 1/4 in. (NE5025NP35)
- MAG-MATE Disc Magnet, Neodymium, 1/16 in. (NE1206NP35)
- MAG-MATE Ring Magnet, Neodymium, 1/16 in. (NE250060060NP35)
- MAG-MATE Magnetic Print/Document Holder, 1.4", PK10 (PHMX1500PK10)
- MAG-MATE Smart Mag Rare Earth Magnet w/Adhesive (CMP010510P1ADH)
- MAG-MATE Rare Earth Magnet Material, 19 lb. (CMP010510P1N42)
- BUNTING N52 Neodymium Disc Magnets, 0.5" D, 13.47 lb Pull, Rare Earth Magnets (N52P500250)
- Mag-Mate Rare Earth Magnets