Shop All Rare Earth Magnets
Mag-Mate
Disc Magnet, Neodymium, 1/2 in.
Mfr # NE2250NP35
Zoro # G6201693
original price:
$1.49
9% off
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 7/32 in
- Material Grade 35 Neodymium
- Overall Length 1/2 in
- Casing Material Nickel Plating
- Max. Pull 3.6 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mag-Mate
- MFR # NE2250NP35
- Zoro # G6201693
- UPC # 682241157301
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 7/32 in |
Overall Length | 1/2 in |
Details
Material | Grade 35 Neodymium |
Casing Material | Nickel Plating |
Max. Pull | 3.6 lb |
Stability Temp. | 180 Degrees F |
Item | Disc Magnet |
Magnet Style | Disc Magnet |
Description
Disc Magnet, Material Grade 35 Neodymium, Casing Material Nickel Plating, Max. Pull 3.6 lb, Overall Length 1/2 in, Diameter 7/32 in, Stability Temp. 180 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Ultra Precision, 3 1/2 OAL, PK3 (1NBE2)
- DELTANA Satin Nickel Pivot Hinge, Holes per Leaf: 3 (PH60U15)
- FASTCAP Adhesive Cover Caps Pre-Finished Wood White Birch 9/16 in. 1 Sheet 52 Caps (FC.PF.14MM.WB)
- BEST Key Blank, P Keyway, Standard, 7 Pins (1A1P1KS473KS800)
- MAG-MATE Rare Earth Magnet Material, 20.6 lb. (CMP7512P1N42)
- MAG-MATE LatchPair Smart Mag Rare Earth 180deg Tw (CMP2M1512L18)
- MAG-MATE Disc Magnet, Neodymium, 1/4 in. (NE2225NP35)
- MAG-MATE Disc Magnet, Neodymium, 13/64 in. (NE3720NP35)
- MAG-MATE Plated Cup Magnet, Rare Earth 0.79"dia, (MX0787R)
- MAG-MATE Disc Magnet, Neodymium, 1/2 in. (NE3750NP35)
- MAG-MATE Rare Earth Cup Magnet with Built in Zip (MX0560RZIP6)
- Mag-Mate Rare Earth Magnets