Shop All Rare Earth Magnets
Mag-Mate
Disc Magnet, Neodymium, 1/2 in.
Mfr # NE1250NP35
Zoro # G6154127
product price: $0.50
/ea
$0.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/8 in
- Material Grade 35 Neodymium
- Overall Length 1/2 in
- Casing Material Nickel Plating
- Max. Pull 1.2 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # NE1250NP35
- Zoro # G6154127
- UPC # 682241203602
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 1/8 in |
Overall Length | 1/2 in |
Details
Material | Grade 35 Neodymium |
Casing Material | Nickel Plating |
Max. Pull | 1.2 lb |
Stability Temp. | 180 Degrees F |
Item | Disc Magnet |
Description
Disc Magnet, Material Grade 35 Neodymium, Casing Material Nickel Plating, Max. Pull 1.2 lb, Overall Length 1/2 in, Diameter 1/8 in, Stability Temp. 180 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Window Frame Kit, H. 24 In, W. 24 In (L-FRA100-24x24)
- SPEC Disc Spring, 0.093, SS, Curved, PK10 (U0930045S)
- DELTANA Magnetic Dome Stop Bright Stainless Steel (DSM125U32)
- EKENA MILLWORK Economy Straight Strap Barn Door Hardware Set & Silent Rollers for 1 3/8" to 1 3/4" Doors (GB6008H4BL)
- MAG-MATE Disc Magnet, Neodymium, 1/2 in. (NE3750NP35)
- MAG-MATE Disc Magnet, Neodymium, 1/4 in. (NE2225NP35)
- MAG-MATE Insulated Rare Earth Magnet, 1-1/4 (AC2102R)
- MAG-MATE Nickel Plated Rare Earth Magnet Ring 0.7 (NE751212NP42)
- MAG-MATE Shielded Magnet, Neodymium, 1/2 in. (RBS2550)
- MAG-MATE Plated Cup Magnet, Rare Earth 0.79"dia, (MX0787R)
- J.W. WINCO J.W. Winco Retaining Magnet Assembly Disc-Shaped w/ Threaded Stud - .39" Dia, Steel (50.3-HF-10-M3)
- Mag-Mate Rare Earth Magnets