Shop All Rare Earth Magnets
Mag-Mate
Disc Magnet, Neodymium, 1/16 in.
Mfr # NE7506NP35
Zoro # G6069436
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4 in
- Material Grade 35 Neodymium
- Overall Length 1/16 in
- Casing Material Nickel Plating
- Max. Pull 6.4 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mag-Mate
- MFR # NE7506NP35
- Zoro # G6069436
- UPC # 682241190001
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 3/4 in |
Overall Length | 1/16 in |
Details
Material | Grade 35 Neodymium |
Casing Material | Nickel Plating |
Max. Pull | 6.4 lb |
Item | Disc Magnet |
Stability Temp. | 180 Degrees F |
Magnet Style | Disc Magnet |
Description
Disc Magnet, Material Grade 35 Neodymium, Casing Material Nickel Plating, Max. Pull 6.4 lb, Overall Length 1/16 in, Diameter 3/4 in, Stability Temp. 180 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C346A Key, For Material Thickness 1 7/16 in (C8060-C346A-3)
- SARGENT Lever Lockset, Mechanical, Privacy, Grd. 1 (28-10U65 LL 26D)
- PRIME-LINE Diecast Pella Window Crank Handle, 3/8 In. Special Deep Spline Socket, Champagne Single Pack (H 3958)
- LAVI INDUSTRIES Steel Tube, SS, 1-1/2" H, 8" L (49-A111/8)
- MAG-MATE Disc Magnet, Neodymium, 1/2 in. (NE2550NP35)
- MAG-MATE Cup Magnet, Samarium Cobalt, 25/32 in. (PF10S)
- MAG-MATE Cup Magnet, Neodymium, 3/4 in. (C4H2002)
- MAG-MATE On/Off Magnetic Fixture Magnet with Flan (JF155R)
- MAG-MATE Smart Mag 1"x1"x1/8" Thick w/Countersunk (CMP011010CP2N42)
- MAG-MATE Cup Magnet, Neodymium, 1/2 in. (C4H2000)
- BUNTING N52 Neodymium Disc Magnets, 0.687" D, 11.1 lb Pull, Rare Earth Magnets (N52P687125)
- Mag-Mate Rare Earth Magnets