Shop All Rare Earth Magnets
Mag-Mate
Disc Magnet, Neodymium, 1/16 in.
Mfr # NE1206NP35
Zoro # G6111576
product price: $0.39
/ea
Sold in multiples of 25 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/8 in
- Material Grade 35 Neodymium
- Overall Length 1/16 in
- Casing Material Nickel Plating
- Max. Pull 0.4 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # NE1206NP35
- Zoro # G6111576
- UPC # 682241156908
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 1/8 in |
Overall Length | 1/16 in |
Details
Material | Grade 35 Neodymium |
Casing Material | Nickel Plating |
Max. Pull | 0.4 lb |
Stability Temp. | 180 Degrees F |
Item | Disc Magnet |
Magnet Style | Disc Magnet |
Description
Disc Magnet, Material Grade 35 Neodymium, Casing Material Nickel Plating, Max. Pull 0.4 lb, Overall Length 1/16 in, Diameter 1/8 in, Stability Temp. 180 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Satin Nickel, Chain Door Guard (U 10304)
- ZORO SELECT Magnetic Contact, Surface Mount, L 9/16 In, Width (In.): 4 in (2EXU4)
- JACKSON Aluminum Finish Offset Arm W/ Maximum Preload - For Use W/ 201129 Slide Channel Assembly (201149628)
- G.A.S. HARDWARE 180 lb. Heavy-Duty Double-Looped Garage Door Extension Spring 2-Pack - GOLD (ES-180-GOLD)
- MAG-MATE Rare Earth Magnet Material, 8.7 lb. (CMP5012P1N35)
- MAG-MATE Disc Magnet, Neodymium, 1/16 in. (NE5006NP35)
- MAG-MATE Rare Earth Magnet Material, 11 lb. (CMP7512CSP2N42)
- MAG-MATE Rare Earth Magnet Material, 14.6 lb. (CMP010505P1N42)
- MAG-MATE Rare Earth Magnet Material, 10.5 lb. (CMP5012P1N42)
- MAG-MATE Cup Magnet, Samarium Cobalt, 25/32 in. (PF13S)
- J.W. WINCO J.W. Winco 50.2-HF-25-M4 Retaining Magnet Assembly Disc-Shaped w/ Threaded Bushing, .98" Dia, Steel (50.2-HF-25-7-M4)
- Mag-Mate Rare Earth Magnets