Shop All Rare Earth Magnets
Mag-Mate
Disc Magnet, 50 lb., Nickel Plating
Mfr # NEO-940X500
Zoro # G9495491
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 15/16 in
- Material Grade 52 Neodymium Rare Earth
- Overall Length 1/2 in
- Casing Material Nickel Plating
- Max. Pull 50 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # NEO-940X500
- Zoro # G9495491
- UPC # 682241155703
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 15/16 in |
Overall Length | 1/2 in |
Details
Material | Grade 52 Neodymium Rare Earth |
Casing Material | Nickel Plating |
Max. Pull | 50 lb |
Stability Temp. | 180 Degrees F |
Item | Disc Magnet |
Magnet Style | Disc Magnet |
Description
Disc Magnet, Material Grade 52 Neodymium Rare Earth, Casing Material Nickel Plating, Max. Pull 50 lb, Overall Length 1/2 in, Diameter 15/16 in, Stability Temp. 180 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DALTILE Daltile Bellamy Place Courtyard 9 in. x 60 in. Click Lock Luxury Vinyl Flooring, 6PK (BP12RC96060)
- MASTER MAGNETICS Mag. Sheet, 24 In L, 12 In W, PK6 (08504)
- SPEC Compression Spring, Music Wire, PK10, C14601624000M (C14601624000M)
- SCHLAGE COMMERCIAL Satin Chrome Cylinder 20022E626 (20022E626)
- MAG-MATE Shielded Magnet, Neodymium, 1/4 in. (RBS2525)
- MAG-MATE Nickel Plated Rare Earth Ring 1" OD (NE10012CSNP42)
- MAG-MATE Disc Magnet, Neodymium, 1/16 in. (NE5006NP35)
- MAG-MATE Disc Magnet, Neodymium, 1/8 in. (NE2512NP35)
- MAG-MATE Rare Earth Magnet Material, 17 lb. (CMP7506P1N42)
- MAG-MATE Latch Pair Smart Mag Rare Earth 120deg T (CMP2M101812L12)
- BUNTING N52 Neodymium Disc Magnets, 0.125" D, 0.55 lb Pull, Rare Earth Magnets (N52P125062)
- Mag-Mate Rare Earth Magnets