Shop All Alnico Magnets
Mag-Mate
Cylindrical Fixture Magnet, 5.3 lb. Pull
Mfr # N500T
Zoro # G5398014
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Magnet Style Cylindrical Fixture Magnet
- Material Rare Earth Magnet
- Overall Length 1/2 in
- Max. Pull 2.65 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # N500T
- Zoro # G5398014
- UPC # 682241212901
- Country of Origin China
- Category Alnico Magnets
Dimensions
Diameter | 1/2 in |
Overall Length | 1/2 in |
Overall Width | 1/2 in |
Tap Size | #10-24 |
Details
Magnet Style | Cylindrical Fixture Magnet |
Material | Rare Earth Magnet |
Max. Pull | 2.65 lb |
Thickness | 0.5 in |
Stability Temp. | 180 Degrees F |
Item | Cylindrical Fixture Magnet |
Description
Cylindrical Fixture Magnet, Material Rare Earth Magnet, Max. Pull 2.65 lb, Thickness 0.5 in, Overall Length 1/2 in, Overall Width 1/2 in, Diameter 1/2 in, Tap Size #10-24, Stability Temp. 180 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Pink Combo Lock Bca (1530DPNK)
- KWIKSET 665 One Way Screws Bright Chrome Finish (86073-26)
- ASPECT Metal Backsplash 3X6 Long Grain Bru, PK 8 (A5250)
- LAMP Magnetic Catch, Push-to-Open, Plastic (ML-80/BRN)
- MAG-MATE Cylindrical Fixture Magnet, 16 lb. Pull (R500)
- MAG-MATE Magnetic Print Holder, 38 lb. Pull (PHMX2000)
- MAG-MATE Cylindrical Fixture Magnet, 2.6 lb. Pull (N375T)
- MAG-MATE Cup Magnet, 14 lb. Pull (MX1000)
- MAG-MATE Raw Alnico Magnet, 3 in. (A5RC050X300)
- MAG-MATE Rectangular Fixture Magnet, 35 lb. Pull (5C2565)
- KIPP Magnet Deep Pot Magnet D1=M06 Alnico, Round, Comp:Red, D=27 (K0557.03)
- Mag-Mate Alnico Magnets