Shop All Alnico Magnets
Mag-Mate
Cylindrical Fixture Magnet, 22 lb. Pull
Mfr # R750
Zoro # G5397725
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4 in
- Magnet Style Cylindrical Fixture Magnet
- Material Rare Earth Magnet
- Overall Length 1/2 in
- Max. Pull 22 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # R750
- Zoro # G5397725
- UPC # 682241117602
- Country of Origin China
- Category Alnico Magnets
Dimensions
Diameter | 3/4 in |
Overall Length | 1/2 in |
Overall Width | 1/2 in |
Tap Size | #10-32 |
Details
Magnet Style | Cylindrical Fixture Magnet |
Material | Rare Earth Magnet |
Max. Pull | 22 lb |
Thickness | 0.75 in |
Stability Temp. | 180 Degrees F |
Item | Cylindrical Fixture Magnet |
Description
Cylindrical Fixture Magnet, Material Rare Earth Magnet, Max. Pull 22 lb, Thickness 0.75 in, Overall Length 1/2 in, Overall Width 1/2 in, Diameter 3/4 in, Tap Size #10-32, Stability Temp. 180 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARP Uninsulated Fire Rated Access Door, KRP-250FR Keyed Paddle Latch Prime 12x12 (NKRPP1212PH)
- RV DESIGNER RV Designer H241 Positive Latch With 4 Strike Options - Bronze Finish (H241)
- GARLOCK Gasket, Size 2 1/2 In, Tri-Clamp, PTFE (40MPG-250)
- ZORO SELECT Full Face Buna-N Flange Gasket for 3" Pipe, 1/8" Thick, #150 (BULK-FG-805)
- MAG-MATE 95 lb. Pull Ceramic Cup Magnet (MX3000)
- MAG-MATE Cup Magnet, 200 lb. Pull (MX2508R)
- MAG-MATE Cylindrical Fixture Magnet, 5.3 lb. Pull (N500T)
- MAG-MATE Magnetic Print Holder, 95 lb. Pull (PHMX3000)
- MAG-MATE Cup Magnet, 82 lb. Pull (MX2500)
- MAG-MATE Rectangular Fixture Magnet, 300 lb. Pull (MQ1132)
- ZORO SELECT Alnico Shielded Magnet, 0.225 lb. Pull (10E849)
- Mag-Mate Alnico Magnets