Shop All Alnico Magnets
Mag-Mate
Cylindrical Fixture Magnet, 16 lb. Pull
Mfr # R500
Zoro # G5398041
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnet Style Cylindrical Fixture Magnet
- Material Rare Earth Magnet
- Max. Pull 8 lb
- Thickness 0.5 in
- Overall Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # R500
- Zoro # G5398041
- UPC # 682241117503
- Country of Origin China
- Category Alnico Magnets
Dimensions
Overall Length | 1/2 in |
Overall Width | 1/2 in |
Diameter | 1/2 in |
Tap Size | #10-32 |
Details
Magnet Style | Cylindrical Fixture Magnet |
Material | Rare Earth Magnet |
Max. Pull | 8 lb |
Thickness | 0.5 in |
Stability Temp. | 180 Degrees F |
Item | Cylindrical Fixture Magnet |
Description
Cylindrical Fixture Magnet, Material Rare Earth Magnet, Max. Pull 8 lb, Thickness 0.5 in, Overall Length 1/2 in, Overall Width 1/2 in, Diameter 1/2 in, Tap Size #10-32, Stability Temp. 180 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Drop Plate, Slvr, 12-1/4 in. L (4110-18 AL)
- DURA-LIFT Torsion Springs White Left & Right Wound Pair Sectional Garage Doors (DLTW231B)
- ABUS Lock Box, Surface Mount, 20 Keys (787)
- RANDALL HEAVY DUTY SWEEP UP TO 1 3/8In. (4 FT V-63-A)
- MAG-MATE Rectangular Fixture Magnet, 110 lb. Pull (AC2201)
- MAG-MATE Cup Magnet with Bolt, 22 lb. Pull (MX1500B)
- MAG-MATE Print Holder Magnet, 7 lb. Pull (PHMX1000)
- MAG-MATE Magnetic Print Holder, 95 lb. Pull (PHMX3000)
- MAG-MATE Raw Alnico Magnet, 1-1/2 in. (ABAR037X037X150)
- MAG-MATE Cup Magnet with Bolt, 90 lb. Pull (MX2002RB)
- KIPP Magnet Deep Pot Magnet, Round, D=6, Alnico, Comp:Steel (K0546.01)
- Mag-Mate Alnico Magnets