Shop All Alnico Magnets
Mag-Mate
Cylindrical Fixture Magnet, 12 lb. Pull
Mfr # N750T
Zoro # G5400114
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4 in
- Magnet Style Cylindrical Fixture Magnet
- Material Rare Earth Magnet
- Overall Length 1/2 in
- Max. Pull 6 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mag-Mate
- MFR # N750T
- Zoro # G5400114
- UPC # 682241213106
- Country of Origin China
- Category Alnico Magnets
Dimensions
Diameter | 3/4 in |
Overall Length | 1/2 in |
Overall Width | 3/4 in |
Tap Size | #10-24 |
Details
Magnet Style | Cylindrical Fixture Magnet |
Material | Rare Earth Magnet |
Max. Pull | 6 lb |
Thickness | 0.75 in |
Stability Temp. | 180 Degrees F |
Item | Cylindrical Fixture Magnet |
Description
Cylindrical Fixture Magnet, Material Rare Earth Magnet, Max. Pull 6 lb, Thickness 0.75 in, Overall Length 1/2 in, Overall Width 3/4 in, Diameter 3/4 in, Tap Size #10-24, Stability Temp. 180 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX Push Button Lock, Entry, Key Override (L8146B26D41)
- MASTER LOCK Padlock Steel 1In Vrtcl Ka (5KA A549)
- BALDWIN Estate Lifetime Bright Nickel Edge Pulls (0465.055)
- KEEDEX Door Loop, Surface Mount, SS, Black (K-DL38BLK)
- MAG-MATE Cylindrical Fixture Magnet, 16 lb. Pull (R500)
- MAG-MATE Magnetic Print Holder, 95 lb. Pull (PHMX3000)
- MAG-MATE Raw Alnico Magnet, 3 in. (A5RC087X300)
- MAG-MATE Cup Magnet with Bolt, 200 lb. Pull (MX2508RB)
- MAG-MATE Cylindrical Fixture Magnet, 2.6 lb. Pull (N375T)
- MAG-MATE Cup Magnet, 200 lb. Pull (MX2508R)
- MAG-MATE Cup Magnet with Bolt, 190 lb. Pull (MX5000B)
- Mag-Mate Alnico Magnets