Shop All Alnico Magnets
Mag-Mate
Cylindrical Fixture Magnet, 100 lb. Pull
Mfr # R1250
Zoro # G5397743
original price:
$48.65
17% off
new price: $40.16
/ea
$40.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnet Style Cylindrical Fixture Magnet
- Material Rare Earth Magnet
- Max. Pull 50 lb
- Thickness 1.25 in
- Overall Length 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # R1250
- Zoro # G5397743
- UPC # 682241117305
- Country of Origin China
- Category Alnico Magnets
Dimensions
Overall Length | 1/4 in |
Overall Width | 1/2 in |
Diameter | 1/2 in |
Tap Size | #5/16-18 |
Details
Magnet Style | Cylindrical Fixture Magnet |
Material | Rare Earth Magnet |
Max. Pull | 50 lb |
Thickness | 1.25 in |
Stability Temp. | 180 Degrees F |
Item | Cylindrical Fixture Magnet |
Description
Cylindrical Fixture Magnet, Material Rare Earth Magnet, Max. Pull 50 lb, Thickness 1.25 in, Overall Length 1/4 in, Overall Width 1/2 in, Diameter 1/2 in, Tap Size #5/16-18, Stability Temp. 180 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Leveling Mount, Boltless, 5/8-11, 3 in Base (BNYLC3-T)
- ZORO SELECT Door Reinforcer, SS, Backset 2 3/8 In (1HGL6)
- DESIGNS OF DISTINCTION Medium Triad Corbel - White Oak (01607006WK1)
- MAG-MATE Cylindrical Fixture Magnet, 12 lb. Pull (N750T)
- MAG-MATE Cylindrical Fixture Magnet, 15 lb. Pull (N1000T)
- MAG-MATE Cup Magnet with Bolt, 90 lb. Pull (MX2750B)
- MAG-MATE Cup Magnet, 22 lb. Pull (MX1500)
- MAG-MATE Cylindrical Fixture Magnet, 16 lb. Pull (R500)
- MAG-MATE Rectangular Fixture Magnet, 28 lb. Pull (MX0477)
- MAG-MATE Cup Magnet, 70 lb. Pull (MX1000R)
- UNITED SCIENTIFIC Alnico U-Shaped Magnet, 1" Long, Each (AUM025)
- Mag-Mate Alnico Magnets