Shop All Alnico Magnets
Mag-Mate
Cup Magnet with Bolt, 95 lb. Pull
Mfr # MX3000B
Zoro # G5397987
original price:
$30.55
11% off
new price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 3/16 in
- Magnet Style Cup Magnet with Bolt
- Material Ceramic Magnet
- Overall Length 2 3/16 in
- Max. Pull 95 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # MX3000B
- Zoro # G5397987
- UPC # 682241110702
- Country of Origin Multiple
- Category Alnico Magnets
Dimensions
Diameter | 3 3/16 in |
Overall Length | 2 3/16 in |
Overall Width | 3 3/16 in |
Tap Size | 1/4-20 Bolt |
Details
Magnet Style | Cup Magnet with Bolt |
Material | Ceramic Magnet |
Max. Pull | 95 lb |
Thickness | 0.438 in |
Stability Temp. | 300 Degrees F |
Item | Cup Magnet with Bolt |
Description
Cup Magnet with Bolt, Material Ceramic Magnet, Max. Pull 95 lb, Thickness 0.438 in, Overall Length 2 3/16 in, Overall Width 3 3/16 in, Diameter 3 3/16 in, Tap Size 1/4-20 Bolt, Stability Temp. 300 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE 45910400628 Push to Right Curved Deadlatch Paddle for 1-3/4" Clear Anodized Aluminum (45910400628)
- PRIME-LINE Extension Spring, 3/4 in. x 2 in., 0.105 in. Diameter, Closed Single (SP 9614)
- EKENA MILLWORK 3/4"H x 3/4"P x 94 1/2"L, (1" Repeat), Hillsborough Traditional Smooth Crown Moulding (MLD02X01X01HI)
- SPEC Disc Spring, 0.138, SS, Belleville, PK10 (B0281013S)
- MAG-MATE Cylindrical Fixture Magnet, 100 lb. Pull (R1250)
- MAG-MATE Raw Alnico Magnet, 2 in. (A5RC037X200)
- MAG-MATE Raw Alnico Magnet, 3 in. (A5RC087X300)
- MAG-MATE Cup Magnet with Bolt, 22 lb. Pull (MX1500B)
- MAG-MATE Magnetic Print Holder, 38 lb. Pull (PHMX2000)
- MAG-MATE Rectangular Fixture Magnet, 18 lb. Pull (LC2360)
- MAG-MATE Multi-Pole Insulated Magnet, 25/32 in. (AR1501)
- Mag-Mate Alnico Magnets