Shop All Rare Earth Magnets
Mag-Mate
Cup Magnet Samarium Cobalt25/32 in.
Mfr # PF06S
Zoro # G6087121
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 15/64 in
- Material Samarium Cobalt Rare Earth
- Overall Length 25/32 in
- Casing Material Brass
- Max. Pull 1.5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # PF06S
- Zoro # G6087121
- UPC # 682241215001
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 15/64 in |
Overall Length | 25/32 in |
Details
Material | Samarium Cobalt Rare Earth |
Casing Material | Brass |
Max. Pull | 1.5 lb |
Wall Thickness | 0.03 in |
Stability Temp. | 392 Degrees F |
Item | Cup Magnet |
Description
Cup Magnet, Material Samarium Cobalt Rare Earth, Casing Material Brass, Max. Pull 1.5 lb, Overall Length 25/32 in, Diameter 15/64 in, Wall Thickness 0.03 in, Stability Temp. 392 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES 1-9/16" x 25-1/2" Spring Chain Stop, US10B (CS115 US10B 25-1/2 IN)
- ZORO SELECT O-Rings, Inch, Round, Fluorosilicone, PK5 (ZUSAFLS70111)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 25 Ft (1347AF)
- SPEC Compression Spring, Music Wire, PK10, C07200811250M (C07200811250M)
- MAG-MATE Nickel Plated Rare Earth Magnet Ring 1 (NE101912NP42)
- MAG-MATE Rare Earth Magnet Material, 6.08 lb. (NE5012NP42)
- MAG-MATE Ring Magnet, Neodymium, 1/4 in. (NE365200250NP35)
- MAG-MATE Disc Magnet, Neodymium, 1/4 in. (NE5025NP35)
- MAG-MATE FX Permanent Lift Magnet 2200 l (FX2200)
- MAG-MATE Rare Earth Magnet Material, 72 lb. (CMP181510P2N42)
- ZORO SELECT Disc Magnet, Neodymium, 5.8 lb. Pull (2VAF3)
- Mag-Mate Rare Earth Magnets