Shop All Rare Earth Magnets
Mag-Mate
Cup Magnet, Samarium Cobalt, 25/32 in.
Mfr # PF16S
Zoro # G6218642
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5/8 in
- Material Samarium Cobalt Rare Earth
- Overall Length 25/32 in
- Casing Material Brass
- Max. Pull 27 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # PF16S
- Zoro # G6218642
- UPC # 682241215308
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 5/8 in |
Overall Length | 25/32 in |
Details
Material | Samarium Cobalt Rare Earth |
Casing Material | Brass |
Max. Pull | 27 lb |
Stability Temp. | 392 Degrees F |
Wall Thickness | 0.05 in |
Item | Cup Magnet |
Magnet Style | Cup Magnet |
Description
Cup Magnet, Material Samarium Cobalt Rare Earth, Casing Material Brass, Max. Pull 27 lb, Overall Length 25/32 in, Diameter 5/8 in, Wall Thickness 0.05 in, Stability Temp. 392 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA 1-31/32" W x 50mm H matte Pivot Hinge (CFM.50 SH-6-CLEAN)
- STERLING SEAL & SUPPLY 453 EPDM O-Ring 70A Shore Black, -25 Pack (OREPD453X25)
- EBERHARD MANUFACTURING CO Lock Cylinder For 8400 Lock J204 (EMC 8400-60 J204)
- MTD Spring-Torsion (932-0756A)
- MAG-MATE Disc Magnet, Neodymium, 1/2 in. (NE2550NP35)
- MAG-MATE Nickel Plated Rare Earth Magnet 0.13 (NE017575CSNP42)
- MAG-MATE Disc Magnet, Neodymium, 1/2 in. (NE3750NP35)
- MAG-MATE Nickel Plated Rare Earth Magnet Ring 1 (NE101912NP42)
- MAG-MATE Rare Earth Magnet Material, 43.5 lb. (CMP10018P2N42)
- MAG-MATE Ring Magnet, Neodymium, 7/64 in. (NE375136100NP35)
- MAG-MATE Rare Earth Magnet Material, 36.85 lb. (CMP101912P2N42)
- Mag-Mate Rare Earth Magnets