Shop All Rare Earth Magnets
Mag-Mate
Cup Magnet, Samarium Cobalt, 25/32 in.
Mfr # PF13S
Zoro # G6182705
product price: $12.83
/ea
$12.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Material Samarium Cobalt Rare Earth
- Overall Length 25/32 in
- Casing Material Brass
- Max. Pull 13 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # PF13S
- Zoro # G6182705
- UPC # 682241215209
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 1/2 in |
Overall Length | 25/32 in |
Details
Material | Samarium Cobalt Rare Earth |
Casing Material | Brass |
Max. Pull | 13 lb |
Stability Temp. | 392 Degrees F |
Item | Cup Magnet |
Wall Thickness | 0.06 in |
Description
Cup Magnet, Material Samarium Cobalt Rare Earth, Casing Material Brass, Max. Pull 13 lb, Overall Length 25/32 in, Diameter 1/2 in, Wall Thickness 0.06 in, Stability Temp. 392 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXTLOCK BY DIGILOCK NextLock 5G RFID Key Fob (RFID-NL-FOB-1K-F0)
- STOCKCAP THREADED CAP-CT-35-LDPE-RED, 100PK (719704)
- SARGENT Dorma Dorma Exit Device Parts & Trims (BP-8265 26D)
- KWIKSET Knob Lockset, Mechanical, Passage (200T-3)
- MAG-MATE Plated Cup Magnet, Rare Earth 1.41" dia, (MX1500R)
- MAG-MATE Rare Earth Magnet Material, 6.86 lb. (NE3725NP42)
- MAG-MATE Disc Magnet, Neodymium, 1/4 in. (NE3225NP35)
- MAG-MATE Rare Earth Magnet Material, 72 lb. (CMP181510P2N42)
- MAG-MATE Disc Magnet, Neodymium, 1/4 in. (NE1225NP35)
- MAG-MATE FX Permanent Lift Magnet 2200 l (FX2200)
- MAG-MATE Latch Pair Smart Mag Rare Earth 120deg T (CMP2M101812L12)
- Mag-Mate Rare Earth Magnets