Shop All Rare Earth Magnets
Mag-Mate
Cup Magnet, Neodymium, 63/64 in.
Mfr # PF20N
Zoro # G6223822
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 25/32 in
- Material Grade 35 Neodymium
- Overall Length 63/64 in
- Casing Material Brass
- Max. Pull 50 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # PF20N
- Zoro # G6223822
- UPC # 682241213502
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 25/32 in |
Overall Length | 63/64 in |
Details
Material | Grade 35 Neodymium |
Casing Material | Brass |
Max. Pull | 50 lb |
Item | Cup Magnet |
Stability Temp. | 180 Degrees F |
Wall Thickness | 0.06 in |
Magnet Style | Cup Magnet |
Description
Cup Magnet, Material Grade 35 Neodymium, Casing Material Brass, Max. Pull 50 lb, Overall Length 63/64 in, Diameter 25/32 in, Wall Thickness 0.06 in, Stability Temp. 180 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Knocker w/Viewer, Satin Chrome (614V.26D)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 45 (20027A3)
- ZORO SELECT Compress Spring, Conical, SS, 1 1/4x0.975 (1NDT4)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered Smooth PVC Column, Standard Capital & Standard Base (CC0808ENPCSCS)
- MAG-MATE Disc Magnet, Neodymium, 13/64 in. (NE3720NP35)
- MAG-MATE FX Permanent Lift Magnet 4400 l (FX4400)
- MAG-MATE Disc Magnet, Neodymium, 1/16 in. (NE5006NP35)
- MAG-MATE Nickel Plated Rare Earthdiasc 0.50"dia (NE5050NP52)
- MAG-MATE Rare Earth Magnet Material, 43.5 lb. (CMP10018P2N42)
- MAG-MATE Disc Magnet, Neodymium, 1/2 in. (NE2550NP35)
- MAG-MATE Cup Magnet, Neodymium, 25/32 in. (PF13N)
- Mag-Mate Rare Earth Magnets