Shop All Rare Earth Magnets
Mag-Mate
Cup Magnet, Neodymium, 3/4 in.
Mfr # C4H2002
Zoro # G6224355
product price: $54.44
/ea
$54.44
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 2 in
- Material Grade 35 Neodymium
- Overall Length 3/4 in
- Casing Material Aluminum
- Max. Pull 100 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # C4H2002
- Zoro # G6224355
- UPC # 682241171505
- Country of Origin United States
- Category Rare Earth Magnets
Dimensions
Diameter | 2 in |
Overall Length | 3/4 in |
Hole Dia. | 17/64 in |
Details
Material | Grade 35 Neodymium |
Casing Material | Aluminum |
Max. Pull | 100 lb |
Stability Temp. | 180 Degrees F |
Wall Thickness | 0.07 in |
Item | Cup Magnet |
Magnet Style | Cup Magnet |
Description
Cup Magnet, Material Grade 35 Neodymium, Casing Material Aluminum, Max. Pull 100 lb, Overall Length 3/4 in, Diameter 2 in, Wall Thickness 0.07 in, Hole Dia. 17/64 in, Stability Temp. 180 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 105° 1/2" Economical Standard Duty Self-close Compact Hinge without Dowels (3390)
- TORO Gutter Cleaning Kit (51667)
- BEST Peaks Uncombinated Core, B6 Keyway, Satin Chrome (1CB7B61626)
- ZORO SELECT Printable Mag Strip, 100 ft. L, 2 In W (2VAH8)
- MAG-MATE Rare Earth Magnet Material, 10.5 lb. (CMP5012P1N42)
- MAG-MATE Cup Magnet, Neodymium, 1-5/16 in. (NT1000)
- MAG-MATE Disc Magnet, Neodymium, 1/4 in. (NE1225NP35)
- MAG-MATE Disc Magnet, Neodymium, 1/16 in. (NE5006NP35)
- MAG-MATE Shielded Magnet, Neodymium, 1/4 in. (RBS2525)
- MAG-MATE Disc Magnet, Neodymium, 13/64 in. (NE5020NP35)
- ECLIPSE MAGNETICS Disc Magnet, Neodymium, Pull Force, PK10 (N121)
- Mag-Mate Rare Earth Magnets