Shop All Rare Earth Magnets
Mag-Mate
Cup Magnet, Neodymium, 1 in.
Mfr # C4H2504
Zoro # G6207634
product price: $60.10
/ea
$60.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 1/2 in
- Material Grade 35 Neodymium
- Overall Length 1 in
- Casing Material Aluminum
- Max. Pull 180 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # C4H2504
- Zoro # G6207634
- UPC # 682241171802
- Country of Origin United States
- Category Rare Earth Magnets
Dimensions
Diameter | 2 1/2 in |
Overall Length | 1 in |
Hole Dia. | 17/64 in |
Details
Material | Grade 35 Neodymium |
Casing Material | Aluminum |
Max. Pull | 180 lb |
Wall Thickness | 0.07 in |
Item | Cup Magnet |
Stability Temp. | 180 Degrees F |
Magnet Style | Cup Magnet |
Description
Cup Magnet, Material Grade 35 Neodymium, Casing Material Aluminum, Max. Pull 180 lb, Overall Length 1 in, Diameter 2 1/2 in, Wall Thickness 0.07 in, Hole Dia. 17/64 in, Stability Temp. 180 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 115, Viton ETP, 0.1 In., PK2 (3CRU6)
- BRINKS HOME SECURITY Stafford Passage, Tuscan Bronze, Doorlock (23041-150)
- DANCO 35732W O-Ring 0.75 x 1 x 0.12 (DA5925)
- STOCKCAP EPDM Caps-0.156-1.000-0.060-EPDM-BLACK, 50PK (336608)
- MAG-MATE Rare Earth Magnet Material, 19 lb. (CMP010510P1N42)
- MAG-MATE Ring Magnet, Neodymium, 1/16 in. (NE250060060NP35)
- MAG-MATE On/Off Magnetic Fixture Magnet with Flan (JF155R)
- MAG-MATE Rare Earth Magnet Material, 69 lb. (CMP181510P2N35)
- MAG-MATE Rare Earth Magnet Material, 17 lb. (CMP7506P1N42)
- MAG-MATE Block Magnet, Ceramic, 55 lb. (AC2101)
- MAG-MATE Rare Earth Magnet Material, 3.07 lb. (NE2520NP42)
- Mag-Mate Rare Earth Magnets