Shop All Ceramic Magnets
Mag-Mate
Cup Magnet, Ceramic, 838 lb.
Mfr # MX2000ADH
Zoro # G6095652
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 1/32 in
- Material Ceramic 8
- Casing Material Steel
- Max. Pull 38 lb
- Overall Height 21/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # MX2000ADH
- Zoro # G6095652
- UPC # 682241280900
- Country of Origin United States
- Category Ceramic Magnets
Dimensions
Diameter | 2 1/32 in |
Overall Height | 21/64 in |
Details
Material | Ceramic 8 |
Casing Material | Steel |
Max. Pull | 38 lb |
Item | Cup Magnet |
Stability Temp. | 300 Degrees F |
Magnet Style | Cup Magnet |
Description
Cup Magnet, Material Ceramic 8, Max. Pull 38 lb, Overall Height 21/64 in, Diameter 2 1/32 in, Casing Material Steel, Stability Temp. 300 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAINE ORNAMENTAL Maine Ornamental 72302 Post Cap, 3-1/2 x 3-1/2 in Post/Joist, Plateau Top, 4 in L, 4 in W (72302)
- CROWN 14" Bar Cabinet Pull with 11" Center to Center Rose Matte Black Finish (CHP114BK)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 7-1/2 In H, PK2 (HS712)
- ZORO SELECT Door Pull, 4 7/8 In, Polished Zinc, Unthr. Through Holes (4PE14)
- MAG-MATE Block Magnet, Ceramic, 18 lb. (750X1X2C8)
- MAG-MATE Block Magnet, Ceramic, 22 lb. (1X1X2C8)
- MAG-MATE Rectangular Ceramic Magnet, 5/8"Hx1-1/2"W (MQ1130)
- MAG-MATE Block Magnet, Ceramic, 28 lb. Pull (500X4X6C8)
- MAG-MATE Block Magnet, Ceramic, 12 lb. Max Pull (5C458)
- MAG-MATE Ring Magnet, Ceramic, 41 lb. (455005)
- MAG-MATE Ceramic Magnet in a Plated Cup 3.87"dia (MX3870)
- Mag-Mate Ceramic Magnets