Shop All Ceramic Magnets
Mag-Mate
Cup Magnet, Ceramic, 822 lb.
Mfr # MX1500ADH
Zoro # G6181043
product price: $4.22
/ea
$4.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 13/32 in
- Material Ceramic 8
- Casing Material Steel
- Max. Pull 22 lb
- Overall Height 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # MX1500ADH
- Zoro # G6181043
- UPC # 682241280801
- Country of Origin United States
- Category Ceramic Magnets
Dimensions
Diameter | 1 13/32 in |
Overall Height | 5/16 in |
Details
Material | Ceramic 8 |
Casing Material | Steel |
Max. Pull | 22 lb |
Item | Cup Magnet |
Stability Temp. | 300 Degrees F |
Magnet Style | Cup Magnet |
Description
Cup Magnet, Material Ceramic 8, Max. Pull 22 lb, Overall Height 5/16 in, Diameter 1 13/32 in, Casing Material Steel, Stability Temp. 300 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Lock Pocket Door Satin Nickel (N 7367)
- LUCKY LINE Key Ring, 2 in Ring Size, 25 PK (7020025)
- PRIME-LINE Cast Brass Wall Protector with Convex Bumper, 1 In., Satin Nickel, Single Pack (J 4844)
- CODEL DOORS 30" x 80" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (2668pri1501CLET)
- MAG-MATE Cup Magnet, Ceramic, 38 lb. (MX2000H)
- MAG-MATE Insulated Rare Earth Magnet, 170 Lb. (AC2303)
- MAG-MATE Ring Magnet, Ceramic, 19 lb. (710006)
- MAG-MATE Block Magnet, Ceramic, 22 lb. (1X1X2C8)
- MAG-MATE Disc Magnet, Ceramic, 58.5 lb. (7/8DIAX1C5)
- MAG-MATE Ring Magnet, Ceramic, 41 lb. (455005)
- ZORO SELECT Channel Magnet, 25 lb. Pull (3DYC2)
- Mag-Mate Ceramic Magnets