Shop All Alnico Magnets
Mag-Mate
Cup Magnet, 200 lb. Pull
Mfr # MX2508R
Zoro # G5397682
original price:
$42.11
23% off
new price: $32.18
/ea
$32.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 5/8 in
- Magnet Style Cup Magnet
- Material Rare Earth Magnet
- Overall Length 3/8 in
- Max. Pull 200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # MX2508R
- Zoro # G5397682
- UPC # 682241111709
- Country of Origin China
- Category Alnico Magnets
Dimensions
Diameter | 2 5/8 in |
Overall Length | 3/8 in |
Overall Width | 2 5/8 in |
Hole Dia. | 9/32 in |
Details
Magnet Style | Cup Magnet |
Material | Rare Earth Magnet |
Max. Pull | 200 lb |
Thickness | 0.375 in |
Stability Temp. | 180 Degrees F |
Item | Cup Magnet |
Description
Cup Magnet, Material Rare Earth Magnet, Max. Pull 200 lb, Thickness 0.375 in, Overall Length 3/8 in, Overall Width 2 5/8 in, Diameter 2 5/8 in, Hole Dia. 9/32 in, Stability Temp. 180 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Surface Bolt With Off-Set, Heavy Duty Bright Chrome 10" (FPG1026)
- DESIGN HARDWARE NRP-4.5X4.5 Ball Bearing Hinge Standard Weight Hinges, 26D Satin Chrome (DH-BB5-NRP-4.5X4.5-26D)
- MNG 128mm Pull, Park Avenue, Satin Nickel (17728)
- WRS 15" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 14-5 (01-30014-5)
- MAG-MATE Magnet with Zip Tie Holder, 14 lb. Pull (MX1000ZIP1)
- MAG-MATE 95 lb. Pull Ceramic Cup Magnet (MX3000)
- MAG-MATE Multi-Pole Insulated Magnet, 25/32 in. (AR1501)
- MAG-MATE Magnetic Print Holder, 22 lb. Pull (PHMX1500)
- MAG-MATE Cylindrical Fixture Magnet, 100 lb. Pull (R1250)
- MAG-MATE Cup Magnet with Bolt, 38 lb. Pull (MX2000B)
- MAG-MATE Rectangular Fixture Magnet, 300 lb. Pull (MQ1132)
- Mag-Mate Alnico Magnets