Shop All Ceramic Magnets
Mag-Mate
Ceramic Cup Magnet Assembly, BStyle Round, 263 Width, 212 Height, 300 deg F, Strontium Ferrite
Mfr # MX2500B
Zoro # G408756957
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # MX2500B
- Zoro # G408756957
- Country of Origin China
- Category Ceramic Magnets
Description
pMAGMATE ppPlated, low profile, cup magnets are ideal for holding steel doors, hanging signs and lights, mounting antennas, retrieving steel items from tanks, vats, bins and lakes, holding tarps in place and many other industrial uses The Galvanized plating process on these magnets helps prevent them from rusting If your application involves a dampwet environment or repeated contact with moisture, we recommend using a galvanized cup magnetp
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIETRICH 90 degrees Vinyl 3-Way Corner Cap (90339)
- PEDESTAL PRO Outdoor Housing, 6"H, 6"W (MC-CS-06-E)
- PRIME-LINE Storm Door Bottom Sweep Seal, Gray Vinyl, 37 in. Length, V-Shape Delta Single Pack (T 8681)
- ROCKWOOD Corner Guard, Stainless Steel, Square, 1-1/2"W X 48"H (HD295.32D 304 1.5"x1.5"x48)
- MAG-MATE Block Magnet, Ceramic, 13 lb. (187X4X4C5)
- MAG-MATE Block Magnet, Ceramic, 28 lb. Pull (500X4X6C8)
- MAG-MATE Rectangular Ceramic Magnet, 18-1/2" Long (LC2364)
- MAG-MATE Rectangular Ceramic Magnet, 5/8"Hx1-1/2"W (MQ1130)
- MAG-MATE Insulated Rare Earth Magnet, 170 Lb. (AC2303)
- MAG-MATE Block Magnet, Ceramic, 30 lb. (1X2X2C8)
- ZORO SELECT Round Base Magnet, 200 lb. Pull (10E725)
- Mag-Mate Ceramic Magnets