Shop All Engine Specialty Tools
Mag-Mate
Can Cup Bottle Holder, Magnetic
Mfr # CCH01
Zoro # G0173796
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Magnetic
- Dia. (In.) 3 1/4 in
- Height (In.) 4 1/4 in
- Length (In.) 3 1/2 in
- Width (In.) 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # CCH01
- Zoro # G0173796
- UPC # 682241290602
- Country of Origin United States
- Category Engine Specialty Tools
Dimensions
Dia. (In.) | 3 1/4 in |
Height (In.) | 4 1/4 in |
Length (In.) | 3 1/2 in |
Width (In.) | 4 1/4 in |
Diameter | 3 3/8 in |
Overall Length | 3 1/2 in |
Height | 3 1/2 in |
Overall Width | 4 1/4 in |
Details
Item | Can Cup Bottle Holder |
Type | Magnetic |
For Use With | Bottle Holders, Can, Cup |
Features | Magnets or Thru-Hole Mounting, Fully Assembled with Magnets |
Application | Manufacturing |
Holder Type | Can, Cup, and Bottle Holder |
Description
Can Cup Bottle Holder, Holder Type Can, Cup, and Bottle Holder, Diameter 3 3/8 in, Height 3 1/2 in, Overall Width 4 1/4 in, Overall Length 3 1/2 in, Application Manufacturing, For Use With Bottle Holders, Can, Cup, Features Magnets or Thru-Hole Mounting, Fully Assembled with Magnets
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Push-Lock, 90 deg., Elbow, 1/4"x1/8 (016442)
- A & I PRODUCTS Connector Link for Handle to Plunger 1" x1" x0.5" (A-1V1701)
- CURT Electrical Trailer Adapter, 57241 (57241)
- WOLO MANUFACTURING Wolo 357-12 Industrial Series 370 Disc Horn, 12 Volt, 385 Hz (357-12)
- MAG-MATE Spark Plug Boot Pliers, 10 1/4 In. (PLS140)
- MAG-MATE Spark Plug Boot Pliers, 11 In. (PLS130)
- MAG-MATE Portable Container Holder, Magnetic, 12" L (CCH03)
- MAG-MATE Spark Plug Boot Pliers Set, 5 Piece (PLS100S)
- MAG-MATE Spark Plug Boot Pliers, 9 3/4 In. (PLS100)
- MAG-MATE Spark Plug Boot Pliers, 9 1/2 In. (PLS110)
- OTC Manual Strut Spring Compressor, 24" L (6637-ST)
- Mag-Mate Service & Shop Tools