Shop All Alnico Magnets
Mag-Mate
Brass Shielded Magnet, 1/2 in.
Mfr # ABS5050
Zoro # G6213986
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Magnet Style Brass Shielded Magnet
- Material Alnico 5
- Overall Length 1/2 in
- Max. Pull 0.225 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # ABS5050
- Zoro # G6213986
- UPC # 682241103308
- Country of Origin China
- Category Alnico Magnets
Dimensions
Diameter | 1/2 in |
Overall Length | 1/2 in |
Details
Magnet Style | Brass Shielded Magnet |
Material | Alnico 5 |
Max. Pull | 0.225 lb |
Stability Temp. | 800 Degrees F |
Item | Brass Shielded Magnet |
Description
Brass Shielded Magnet, Material Alnico 5, Max. Pull 0.225 lb, Overall Length 1/2 in, Diameter 1/2 in, Stability Temp. 800 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 8" x 8' Endura-Aluminum Column, Round Shaft (For Post Wrap Installation), Non-Tapered, FLuted (EA0808RNFSATUTU)
- DORMAKABA Cylindrical Locks with Keypad Trim, LL1021S-05-41 (LL1021S-05-41)
- PEMKO 221AV48 48" Door Shoe with Vinyl Mill Aluminum (221AV48)
- AMEROCK Emerge Contemporary Double Prong Oil Rubbed Bronze Wall Hook (H37003ORB)
- MAG-MATE Fixture Magnet, 25 lb., 1-1/4in (A1256)
- MAG-MATE Cup Magnet, 22 lb. Pull (MX1500)
- MAG-MATE Multi-Pole Insulated Magnet, 25/32 in. (AR1502)
- MAG-MATE Print Holder Magnet, 7 lb. Pull (PHMX1000)
- MAG-MATE Cylindrical Fixture Magnet, 2.6 lb. Pull (N375T)
- MAG-MATE 95 lb. Pull Ceramic Cup Magnet (MX3000)
- MAG-MATE Cylindrical Fixture Magnet, 22 lb. Pull (R750)
- Mag-Mate Alnico Magnets