Shop All Alnico Magnets
Mag-Mate
Brass Shielded Magnet, 1/2 in.
Mfr # ABS2550
Zoro # G6083174
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnet Style Brass Shielded Magnet
- Material Alnico 5
- Max. Pull 0.14 lb
- Overall Length 1/2 in
- Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # ABS2550
- Zoro # G6083174
- UPC # 682241102806
- Country of Origin China
- Category Alnico Magnets
Dimensions
Overall Length | 1/2 in |
Diameter | 1/4 in |
Details
Magnet Style | Brass Shielded Magnet |
Material | Alnico 5 |
Max. Pull | 0.14 lb |
Stability Temp. | 800 Degrees F |
Item | Brass Shielded Magnet |
Description
Brass Shielded Magnet, Material Alnico 5, Max. Pull 0.14 lb, Overall Length 1/2 in, Diameter 1/4 in, Stability Temp. 800 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING Spnge Rubber Foam Tape, 3/4Inx10 ft, 8 mil, Insert Color: White (R534WA)
- PRIME-LINE Bypass Closet Track Kit, 96in, 2-Door, Brass-Plated Pulls, Adjustable 1 Kit (163592-1)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft (1392S)
- CEILUME Southland 2ft x 2ft Translucent Ceiling Tile (V1-STHLND-22WTT)
- MAG-MATE Brass Shielded Magnet, 1/2 in. (ABS3150)
- MAG-MATE Raw Alnico Magnet, 2 in. (A5RC037X200)
- MAG-MATE Multi-Pole Insulated Magnet, 25/32 in. (AR1502)
- MAG-MATE Cup Magnet, 95 lb. Pull, Hole Dia.: 1/2 in (MX5000)
- MAG-MATE Raw Alnico Magnet, 1 in. (ABAR025X025X100)
- MAG-MATE Rectangular Fixture Magnet, 28 lb. Pull (MX0477)
- MAG-MATE Raw Alnico Magnet, 3 in. (A5RC087X300)
- Mag-Mate Alnico Magnets