Shop All Rare Earth Magnets
Mag-Mate
Block Magnet, Neodymium, 1 in.
Mfr # NE50100100NP35
Zoro # G6194386
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Grade 35 Neodymium
- Overall Length 1 in
- Casing Material Nickel Plating
- Max. Pull 33 lb
- Thickness 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # NE50100100NP35
- Zoro # G6194386
- UPC # 682241202209
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Overall Length | 1 in |
Overall Width | 1 in |
Details
Material | Grade 35 Neodymium |
Casing Material | Nickel Plating |
Max. Pull | 33 lb |
Thickness | 0.5 in |
Item | Block Magnet |
Stability Temp. | 180 Degrees F |
Magnet Style | Block Magnet |
Description
Block Magnet, Material Grade 35 Neodymium, Casing Material Nickel Plating, Max. Pull 33 lb, Thickness 0.5 in, Overall Length 1 in, Overall Width 1 in, Stability Temp. 180 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO 158A36 36" Offset Saddle Threshold Mill Aluminum (158A36)
- ILCO Ilco: 1 1/8" Thumb-Turn Mortise Cylinder, Standard Cam, Satin Chrome (ILCO-7181TK1-26D)
- RICHELIEU HARDWARE 6-5/16 in. (160 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP500160195)
- OEM OEM: REF: 2018-2019 Jeep Wrangler / 4-Button Flip Key / PN: 68416784AA / OHT1130261 (RFK-ULK344)
- MAG-MATE Disc Magnet, Neodymium, 1/4 in. (NE5025NP35)
- MAG-MATE Rare Earth Magnet Material, 6.08 lb. (NE5012NP42)
- MAG-MATE Rare Earth Magnet Material, 43.5 lb. (CMP10018P2N42)
- MAG-MATE Rare Earth Magnet Material, 14.60 lb. (NE5050NP42)
- MAG-MATE On/Off Magnetic Fixture Magnet, 1.8"dia (JP095R)
- MAG-MATE Rare Earth Cup Magnet with Built in Zip (MX0560RZIP6)
- J.W. WINCO J.W. Winco 50.3-HF-63-M6 Retaining Magnet Assembly Disc-Shaped w/ Threaded Stud - 2.48" Dia, Steel (50.3-HF-63-M6)
- Mag-Mate Rare Earth Magnets