Shop All Ceramic Magnets
Mag-Mate
Block Magnet, Ceramic, 22 lb.
Mfr # 1X1X2C8
Zoro # G6197834
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic 8
- Max. Pull 22 lb
- Thickness 1 in
- Overall Length 2 in
- Overall Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mag-Mate
- MFR # 1X1X2C8
- Zoro # G6197834
- UPC # 682241236600
- Country of Origin China
- Category Ceramic Magnets
Dimensions
Overall Length | 2 in |
Overall Width | 1 in |
Overall Height | 1 in |
Details
Material | Ceramic 8 |
Max. Pull | 22 lb |
Thickness | 1 in |
Item | Block Magnet |
Stability Temp. | 480 Degrees F |
Description
Block Magnet, Material Ceramic 8, Max. Pull 22 lb, Thickness 1 in, Overall Length 2 in, Overall Width 1 in, Overall Height 1 in, Stability Temp. 480 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 105 Degree 1/2in Overlay Blumotion Soft-closing Screw-on Compact Clip Hinge (30C255BS08)
- HILLMAN Traditional Key Motorcyle Universal Key Blank for Double Sided - Case of 10 (5967773)
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4E-D1A-08-S)
- REV-A-SHELF Rev-A-Shelf - Door Mount Kit for Kitchen Cabinet Pull Out Wire Baskets (5WB-DMKIT)
- MAG-MATE Rectangular Ceramic Magnet, 7/16" Th x 3 (LP2101)
- MAG-MATE Ceramic Magnet, Document Holder, 11 Lb. (PH2100)
- MAG-MATE Rectangular Fixture Magnet, 130 lb. (AC2203)
- MAG-MATE Block Magnet, Ceramic, 30 lb. (1X2X2C8)
- MAG-MATE Block Magnet, Ceramic, 13 lb. (187X4X4C5)
- MAG-MATE Ring Magnet, Ceramic, 41 lb. (455005)
- MASTER MAGNETICS Round Base Magnet95#Pull (07223)
- Mag-Mate Ceramic Magnets