Shop All Ceramic Magnets
Mag-Mate
Block Magnet, Ceramic, 21 lb.
Mfr # 375X4X4C5
Zoro # G6193092
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic 8
- Max. Pull 21 lb
- Thickness 0.375 in
- Overall Length 4 in
- Overall Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # 375X4X4C5
- Zoro # G6193092
- UPC # 682241105609
- Country of Origin China
- Category Ceramic Magnets
Dimensions
Overall Length | 4 in |
Overall Width | 4 in |
Overall Height | 3/8 in |
Details
Material | Ceramic 8 |
Max. Pull | 21 lb |
Thickness | 0.375 in |
Item | Block Magnet |
Stability Temp. | 480 Degrees F |
Magnet Style | Block Magnet |
Description
Block Magnet, Material Ceramic 8, Max. Pull 21 lb, Thickness 0.375 in, Overall Length 4 in, Overall Width 4 in, Overall Height 3/8 in, Stability Temp. 480 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 113, Viton, 0.1 In., PK50 (1CTB8)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 5 Ft (1347AF)
- ABLOY Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Hardened Steel Shackle, 1 in W (PL330/50B-KD)
- CORBIN RUSSWIN Privacy Mortise Lockbody Only, Satin Chrome (ML2060 KK 626)
- MAG-MATE Rectangular Fixture Magnet, 130 lb. (AC2203)
- MAG-MATE Ring Magnet, Ceramic, 1.5 lb. (F1407)
- MAG-MATE Block Magnet, Ceramic, 30 lb. (1X2X2C8)
- MAG-MATE Block Magnet, Ceramic, 47 lb. (1X4X6C8)
- MAG-MATE Ring Magnet, Ceramic, 7 lb. (F1405)
- MAG-MATE Cup Magnet, Ceramic, 822 lb. (MX1500ADH)
- KIPP Magnet, ceramic, shallow pot, dia. 13 mm, M3 internal thread (K0549.02)
- Mag-Mate Ceramic Magnets