Shop All Door Pulls
Mag-Mate
Arm-Pull for Doors, Through Hole Mount
Mfr # AP01
Zoro # G2736985
product price: $21.47
/ea
$21.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Stainless Steel
- Projection 5.375 in
- Length 5 in
- Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # AP01
- Zoro # G2736985
- UPC # 682241338601
- Country of Origin United States
- Category Door Pulls
Dimensions
Length | 5 in |
Width | 2 1/2 in |
Details
Material | Stainless Steel |
Finish | Stainless Steel |
Projection | 5.375 in |
Operation | Hand Pull |
Mounting | Through Hole Mount |
Grip Style | Rectangular |
Item | Arm-Pull for Doors |
Color | Silver |
Description
Arm-Pull for Doors, Material Stainless Steel, Stainless Steel Finish, Width 2 1/2 in, Length 5 in, Mounting Through Hole Mount, Projection 5.375 in, Grip Style Rectangular, Color Silver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK SentrySafe 25 Key Capacity, Key Box, Key Lock, 7-7/16"W x 3-7/16"D x 9-13/16"H, Black (KB25)
- ZORO SELECT Ext Spring, Ultra Precision, 4 1/2 OAL, PK3, Material: 302 Stainless Steel (1NBP9)
- M-D GRILL DOOR 19""X36"" BRNZ (33381)
- EKENA MILLWORK Cambridge Architectural Grade PVC Running Trim, 8"H x 5/8"P x 48"L (RUNP08X0625X48CMB)
- MAG-MATE Door Pull Plate, Magnetic Mount, 5" L (FP01M)
- MAG-MATE Foot Pull Door Opener, Magnetic Mount (FP01MHVY)
- MAG-MATE Door Pull Plate, Direct Mount, 5" L (FP01)
- MAG-MATE Foot Pull Door Opener, Direct Mount (FP01HVY)
- DON-JO Hands Free Hospital Pull (42-630)
- GLOBAL INDUSTRIAL Hand Free Door Opener, Foot Operated, 2 Openers (641429)
- KINGSWAY GROUP Pull Handle, Thru-bolt, Alum., Polished (KG61)
- Mag-Mate Door Accessories