Shop All Door Pulls
Mag-Mate
Arm-Pull for Doors, Magnet Mount
Mfr # AP01M
Zoro # G2736090
product price: $36.45
/ea
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Stainless Steel
- Projection 5 11/16 in
- Length 5 in
- Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # AP01M
- Zoro # G2736090
- UPC # 682241338700
- Country of Origin United States
- Category Door Pulls
Dimensions
Length | 5 in |
Width | 2 1/2 in |
Overall Width | 2 1/2 in |
Overall Height | 5 in |
Details
Material | Stainless Steel |
Finish | Stainless Steel |
Projection | 5 11/16 in |
Operation | Hand Pull |
Mounting | Magnet Mount |
Grip Style | Rectangular |
Color | Gray |
Item | Door Pull Plate |
Includes Core | Core Not Included |
Operation Type | Hand Pull |
Features | Indoor or Outdoor Use, (2) Mounting Holes |
ANSI/BHMA Finish | Bright Stainless Steel |
Description
Door Pull Plate, Material Stainless Steel, Stainless Steel Finish, Width 2 1/2 in, Length 5 in, Mounting Magnet Mount, Projection 5 11/16 in, Grip Style Rectangular, Color Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, PZ1-PZ1 PAPIAZ (ILCO-PZ1-PZ1)
- HAMILTON Swivel Spring, Loaded Hs 6X2 Duralast (S-SPHS-6DB-1)
- KWIKSET Radius Corner Deadbolt Strike 1" x 2-1/4 (85063-008)
- KABA E-PLEX Electronic Locks, 4-1/4 in.W x 1-3/8 in.D (E5010BWL-626-41)
- MAG-MATE Foot Pull Door Opener, Magnetic Mount (FP01MHVY)
- MAG-MATE Foot Pull Door Opener, Direct Mount (FP01HVY)
- MAG-MATE Door Pull Plate, Magnetic Mount, 5" L (FP01M)
- MAG-MATE Door Pull Plate, Direct Mount, 5" L (FP01)
- BRASS ACCENTS Colonial Revival Pull, 8-1/2" (C02-P5710-609)
- TRIMCO Offset Pull E Mount Satin SS 12" CTC 1" Diameter 90 Degree (1191E-4-4.630)
- QUIET GLIDE Bronze Ladder Handle and Recessed Door Pull Hardware Set (NT.1499.02.07)
- Mag-Mate Door Pulls and Push Plates