Shop All Pneumatic Tool Accessories
Mag-Mate
Air Tool Holder Rack, 48 in.Lx3/8 in.Slot
Mfr # ATH48-038
Zoro # G0173726
product price: $106.58
/ea
Free Shipping & Returns
$106.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3/8 in Air Tool Male Couplers/Sockets
- Size 48 in x 3/8 in
- Material Stainless Steel
- Includes 14 Mounting Holes and 15 Slots
- Features Versatile Mounting Flange, Beveled Flange to Keep Tools from Vibrating Off, Wide Shelf for Storage of Other Tools such as Sockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # ATH48-038
- Zoro # G0173726
- UPC # 682241290503
- Country of Origin United States
- Category Pneumatic Tool Accessories
Dimensions
Size | 48 in x 3/8 in |
Details
Item | Air Tool Holder Rack |
For Use With | 3/8 in Air Tool Male Couplers/Sockets |
Material | Stainless Steel |
Includes | 14 Mounting Holes and 15 Slots |
Features | Versatile Mounting Flange, Beveled Flange to Keep Tools from Vibrating Off, Wide Shelf for Storage of Other Tools such as Sockets |
Accessory Type | Air Tool Holder Rack |
Description
Air Tool Holder Rack, Size 48 in x 3/8 in, Stainless Steel, Includes 14 Mounting Holes and 15 Slots, For Use With 3/8 in Air Tool Male Couplers/Sockets, Features Versatile Mounting Flange, Beveled Flange to Keep Tools from Vibrating Off, Wide Shelf for Storage of Other Tools such as Sockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Scissor Multi-Tool, Black, 10 Tools (31-000013)
- HYDE Joint Knife, Flexible, 8", Polypropylene (05570)
- WRIGHT TOOL Set 6 Pc Ret Ring Plier - Fx Tip Set 0.0 (9CQT-6)
- MOODY TOOL Phillips Driver Set ESD, 4 Pc (58-0410)
- MAG-MATE Air Tool Holder Rack, 24 in.Lx1/4 in.Slot (ATH24-025)
- MAG-MATE Air Tool Holder Rack, 12 in.Lx1/4 in.Slot (ATH12-025)
- MAG-MATE Air Tool Holder Rack, 24 in.Lx3/8 in.Slot (ATH24-038)
- MAG-MATE Air Tool Holder Rack, 48 in.Lx1/4 in.Slot (ATH48-025)
- HHIP Pistol Type Air Duster Blow Gun With 5/8" NoZZle (7600-0191)
- TOOL TIME CORPORATION Right Angle Funnel (TO96820)
- PETROCHEM Synthetic Air Tool Lubricant, SAE Grade 10W, ISO 32 (AIRGUARD 32-001)
- Mag-Mate Pneumatic Tool Accessories