Shop All Handheld Flashlights
Mag
Mag m2a02h Camo Aa Mini Maglite Holster Combo Pack
Mfr # m2a02h
Zoro # G704135791
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mag
- MFR # m2a02h
- Zoro # G704135791
- Country of Origin United States
- Category Handheld Flashlights
Description
5.75 in. made of high-strength aluminum alloy case in Camo color. High-intensity light beam with 2200 Peak Beam Candlepower with a runtime of 6 hours continuously. Takes 2-AA size alkaline batteries. Packaged in a holster pack. AA Holster Package which includes Mini Maglite 2-cell AA flashlight black polypropylene holster and two AA-cell Energizer alkaline batteries.
Bulb: Krypton. Power Source: AA x 2.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Vehicle Mounting Rack, F/LiteBox Series (45071)
- SATCO 9.5W A19 LED Frosted 27K E26 Base 220 Degree Beam 120V Non-Dim 4PK (S39596)
- RECYCLEPAK Battery Recycling Kit, Li-ion, 5 gal. (SUPPLY-370LI)
- SATCO 40 W T6 1/2 Incandescent - Frost - 1500 Hours - 340L - Intermediate Base - 130V (S3225)
- STREAMLIGHT Strion Led 120V Ac/Dc W/ Piggback - Gray (74365)
- PRINCETON TEC Yellow No Led Industrial Handheld Flashlight, 350 lm (LG4-NY)
- NITECORE TM39 5200 Lumen 1640 Yard Long Throw Flashlight (TM39)
- AMERICAN DIRECT Tac Hawk Duo Pocket Lantern (THD-12)
- STREAMLIGHT Tactical Handheld (74430)
- COAST PRODUCTS HP7R Rechargeable Long Range Focusing LED Flashlight (19221)
- STREAMLIGHT Black Yes 400 lm lm (66149)
- Mag Handheld Flashlights