Shop All Handheld Flashlights
Mag Instrument
Mag Instrument 224322 3A LED Tactical Flashlight Combo Pack
Mfr # 224322
Zoro # G504144436
$74.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mag Instrument
- MFR # 224322
- Zoro # G504144436
- Country of Origin United States
- Category Handheld Flashlights
Description
Features
- 3 "AAA" LED tactical flashlight combo pack
- Friendly performance in a sleek tactical design
- Easy to use push button tail cap switch
- High 200 lumens 6 hour
- 45 minute run time
- Low 34 lumens 25 hour
- Continuous run time & 224 meter beam projection
- Includes flashlight
- 3 "AAA" batteries
- Lens holder/anti-roll device
- 1 each red
- Green & blue lens
- Pocket clip with tightening tool
- Aircraft quality anodized aluminum
- O-ring sealed at all threaded joints for water resistance
- Weight: 0.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC RECHARGEABLE LED USB-C SLIM LIGHT (AO72SL)
- ILC Replacement for Naed 64194 Metal Halide replacement light bulb lamp (64194 METAL HALIDE NAED)
- ILC Replacement for Halco R40fl300/12v replacement light bulb lamp (R40FL300/12V HALCO)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 18W/841/4P/ALTO 10PK)
- DORCY Black Led 840 lm (41-2702)
- GARRITY COB Flashlight with Alkaline Batteries (65-030AL)
- LEDLENSER X21R High output 5000 lumens boost, 3500 high and 200 low (X21R)
- STREAMLIGHT Tan No AA, 55 lm lm (14069)
- POLICE SECURITY 50 Lumen Inspector LED Pen Light (99491)
- STREAMLIGHT Coyote Yes 1,000 lm lm (88811)
- COAST Coast 20484 G32 Pure Beam Focusing LED Flashlight (COS20484)
- Mag Instrument Handheld Flashlights