Shop All Cable Clamps & Clips
Mag Daddy
Snap In Cable Holder
Mfr # 62419-10
Zoro # G110070310
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Method Magnetic
- Color Black
- Standards cULus Listed, UL Listed
- Material Polymer
- Metal Detectable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag Daddy
- MFR # 62419-10
- Zoro # G110070310
- UPC # 853691003382
- Country of Origin China
- Category Cable Clamps & Clips
Dimensions
Max. Bundle Dia. | 0.75 in |
Details
Item | Snap-In Cable Holder |
Mounting Method | Magnetic |
Color | Black |
Standards | cULus Listed, UL Listed |
Material | Polymer |
Metal Detectable | Yes |
Holding Capacity | 10 lb |
Description
Snap-In Cable Holder, Mounting Method Magnetic, Material Polymer, Color Black, Max. Bundle Dia. 0.75 in, Standards cULus Listed, UL Listed, Metal Detectable Yes, Holding Capacity 10 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Non-Metallic (RF406GY)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB4BW113)
- IFM Electronic Pressure Sensor, 5075 psi (PN2293)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1-1/4" Inside Diameter - 100' Length - Black (wl925)
- MAG DADDY Snap In Cable Holder (62409-10)
- MAG DADDY Snap In Cable Holder (62421-10)
- GARDNER BENDER Mounting Base, 1" x 1", Black, PK5 (MB-20UVB)
- ZSI Cush-A-Click, Pipe Clamp, 1-3/8" (CAC22)
- ZORO SELECT Clamp, OD 3/4 In, 3/4 In W, Cushion, PK50 (COL1213Z1)
- GARDNER BENDER Cable Wraptor, Large (CW-T3R)
- KMC Cable Clamp, 1/4" dia., 3/4" W, PK50 (CO0413Z1)
- Mag Daddy Cable Clamps & Clips