Shop All Cable Clamps & Clips
Mag Daddy
Snap In Cable Holder
Mfr # 62401-10
Zoro # G410070300
product price: $2.65
/ea
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Method Magnetic
- Color White
- Standards cULus Listed, UL Listed
- Material Polymer
- Metal Detectable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag Daddy
- MFR # 62401-10
- Zoro # G410070300
- UPC # 853691003023
- Country of Origin China
- Category Cable Clamps & Clips
Dimensions
Max. Bundle Dia. | 0.5 in |
Details
Item | Snap-In Cable Holder |
Mounting Method | Magnetic |
Color | White |
Standards | cULus Listed, UL Listed |
Material | Polymer |
Metal Detectable | Yes |
Holding Capacity | 10 lb |
Description
Snap-In Cable Holder, Mounting Method Magnetic, Material Polymer, Color White, Max. Bundle Dia. 0.5 in, Standards cULus Listed, UL Listed, Metal Detectable Yes, Holding Capacity 10 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Wide Slot, White, L 6 Ft (H2X4WH6)
- FLEX-STRUT Channel Nut, Long Spring, 3/8" (FS-3/8LS E/G)
- BLUE SEA SYSTEMS Blue Sea 7056 15A Push Button Thermal with Quick Connect Terminals (7056)
- KILLARK Plug, Aluminum, Close Up, 3" (CUP-8)
- MAG DADDY Snap In Cable Holder (62419-10)
- MAG DADDY Snap In Cable Holder (62421-10)
- MAG DADDY Snap In Cable Holder (62409-10)
- MIDWEST FASTENER 1/8" x 3/8" Black Nylon Plastic Strap 30PK (64221)
- IDEAL TRIDON Ideal & Tridon 372150020053 20 in. Stainless Steel Smartseal Clamp - Pack of 10 (372150020053)
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, Blk, PK25 (22CC50D0250B)
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK10 (CFV0509Z1)
- Mag Daddy Cable Clamps & Clips