Shop All Cable Supports
Mag Daddy
Magnetic J-Hook side mount
Mfr # JH32MS-10
Zoro # G510070569
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Max. Load Capacity 17 lb
- Material Mild Carbon Steel
- Standards UL Listed
- Description/Special Features Can be Reused and Repositioned, Easy Installation, Fully Assembled, Magnet Rated at 90 lb Pull Strength
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag Daddy
- MFR # JH32MS-10
- Zoro # G510070569
- UPC # 853691003221
- Country of Origin China
- Category Cable Supports
Details
Item | Magnetic J-Hook |
Color | Yellow |
Max. Load Capacity | 17 lb |
Material | Mild Carbon Steel |
Standards | UL Listed |
Description/Special Features | Can be Reused and Repositioned, Easy Installation, Fully Assembled, Magnet Rated at 90 lb Pull Strength |
Mounting | Side Mount |
Attachment Style | Magnetic |
Description
Magnetic J-Hook, Mounting Location Beam, Ceiling Deck, Drop Ceiling Channel, Frame Rail, Metal Joist, Purlin, Side Mount, Color Yellow, Max. Load Capacity 17 lb, Material Mild Carbon Steel, Magnetic, Description/Special Features Can be Reused and Repositioned, Easy Installation, Fully Assembled, Magnet Rated at 90 lb Pull Strength, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Piggyback, non-insulated, 16-14, PK100 (31A509)
- CUMMINS 22IN EXHAUST TUBE KIT FOR RV QG 5500-7000 GENERATORS (155-3481-01)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Yellow, Nylon Jacket, PVC Insulation (11592301)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 3/4" Trade (241-SG)
- MAG DADDY Magnetic Cable Tie Mount, UL Listed 10 lb (62411-10)
- MAG DADDY MAGNETIC CABLE TIE MOUNT (62416-10)
- MAG DADDY Magnetic Cable Tie Mount, UL Listed 15 lb (62417-10)
- MAG DADDY MAGNETIC CABLE TIE MOUNT (62406-10)
- MAG DADDY Magnetic Hook and Loop Mount, UL Listed (62452-10)
- MAG DADDY MAGNETIC CABLE TIE MOUNT (62422-10)
- WINNIE INDUSTRIES 5 lb Magnetic Cable Tie Mount - Black, 100PK (WMAG5CTBK)
- Mag Daddy Cable Supports