Shop All Cable Supports
Mag Daddy
Magnetic J-Hook side mount
Mfr # JH21MS-10
Zoro # G110070549
original price:
$7.65
9% off
new price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Max. Load Capacity 17 lb
- Material Mild Carbon Steel
- Description/Special Features Can be Reused and Repositioned, Easy Installation, Fully Assembled, Magnet Rated at 90 lb Pull Strength
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag Daddy
- MFR # JH21MS-10
- Zoro # G110070549
- UPC # 853691003214
- Country of Origin China
- Category Cable Supports
Details
Item | Magnetic J-Hook |
Color | Yellow |
Max. Load Capacity | 17 lb |
Material | Mild Carbon Steel |
Description/Special Features | Can be Reused and Repositioned, Easy Installation, Fully Assembled, Magnet Rated at 90 lb Pull Strength |
Standards | UL Listed |
Attachment Style | Magnetic |
Mounting | Side Mount |
Description
Magnetic J-Hook, Mounting Location Beam, Ceiling Deck, Drop Ceiling Channel, Frame Rail, Metal Joist, Purlin, Side Mount, Color Yellow, Max. Load Capacity 17 lb, Material Mild Carbon Steel, Magnetic, Description/Special Features Can be Reused and Repositioned, Easy Installation, Fully Assembled, Magnet Rated at 90 lb Pull Strength, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 1 D (G1X1LG6)
- MERSEN Glass Fuse, GDG Series, Time-Delay, 2A, 250V AC, 35A at 250V AC (GDG2)
- LEGACY PLUG TYPE C BLUE 1/4" M NPT 2PK (LMA72440C-2PK)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 6 in W, 5.95 in D, NEAM 4X; 6P; 12, Hinged (HW-RHJ80606CHQRWW)
- EATON B-LINE J-Hook, 1/2In Flange, 3/4In Max Cap (BCH12-C2)
- SWE-TECH 3C 3/4 inch Magnetic Cable Holder, 10 pound pull force, Strong Polymer Cable Holder, UL Listed, 10PK (FWT30MA-12202)
- ICC 25 PACK J-HOOK 4in, 25PK (ICCMSJHK55)
- EATON B-LINE J-Hook, 1/4In Rod, 3/4In Max Cap (BCH12-W2)
- PANDUIT Cable Tie, 4-Way, Mount, Adhesive, Wh, PK500 (ABM100-A-D)
- NVENT CADDY J-Hook, Hammer On 1/8-1/4 In Flange (CAT1224SM)
- PANDUIT Flat Cable Mount, PK100 (FCC-A-C8)
- Mag Daddy Cable Supports