Shop All Cable Supports
Mag Daddy
Magnetic J-Hook side mount
Mfr # JH12MS-10
Zoro # G610070582
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Max. Load Capacity 17 lb
- Material Mild Carbon Steel
- Standards UL Listed
- Description/Special Features Can be Reused and Repositioned, Easy Installation, Fully Assembled, Magnet Rated at 90 lb Pull Strength
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag Daddy
- MFR # JH12MS-10
- Zoro # G610070582
- UPC # 853691003207
- Country of Origin China
- Category Cable Supports
Details
Item | Magnetic J-Hook |
Color | Yellow |
Max. Load Capacity | 17 lb |
Material | Mild Carbon Steel |
Standards | UL Listed |
Description/Special Features | Can be Reused and Repositioned, Easy Installation, Fully Assembled, Magnet Rated at 90 lb Pull Strength |
Attachment Style | Magnetic |
Mounting | Side Mount |
Description
Magnetic J-Hook, Mounting Location Beam, Ceiling Deck, Drop Ceiling Channel, Frame Rail, Metal Joist, Purlin, Side Mount, Color Yellow, Max. Load Capacity 17 lb, Material Mild Carbon Steel, Magnetic, Description/Special Features Can be Reused and Repositioned, Easy Installation, Fully Assembled, Magnet Rated at 90 lb Pull Strength, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Steel Enclosure, 10 in D (EN4SD201610LG)
- MONOPRICE Cmp Rated Speaker Wire, 500 ft. (13732)
- ZORO SELECT Strut Channel, 2 ft. L, Standard, 14 Gauge (FS-500SS WT 24.00)
- CONNTEK Conntek 60129, 15A Assembly Straight Blade Plug with NEMA 5-15P Male End, 2 Pole-3 Wire (60129)
- PANDUIT Quick-Build Peg with RER.75 pre-installe (QB-RER.75-X)
- SWE-TECH 3C 3/4 inch Magnetic Cable Holder, 10 pound pull force, Strong Polymer Cable Holder, UL Listed, 10PK (FWT30MA-12202)
- PANDUIT Cable Tie, Mount, .62" W, 1/4 Screw, PK100 (TM3S25-C)
- QUEST MFG Vertical Dual Large Finger Duct With Hinged Covers for Open Racks, 240-340 Cables, 22.5U, Black (VF-04-240DH)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring with Angle Bracket, 100PK (WBR125AC)
- NVENT CADDY J-Hook 2in. with Hammer On (CAT32HP24)
- SOUTHWIRE Quick Shot Bridle Ring 1-1/2 Loop Concrete Nail And Washer (BR-150-SSC)
- Mag Daddy Cable Supports