Shop All Cable Supports
Mag Daddy
Magnetic Hook and Loop Mount, UL Listed
Mfr # 62452-10
Zoro # G010070397
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Metal Detectable Yes
- Standards cULus Listed, UL Listed
- Holding Capacity 15 lb
- Slot Width 0.75 in
- For Use With Heavy Cable Ties, Hook and Loop Straps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag Daddy
- MFR # 62452-10
- Zoro # G010070397
- UPC # 853691003498
- Country of Origin China
- Category Cable Supports
Dimensions
Slot Width | 0.75 in |
Details
Item | Magnetic Cable Tie Mount |
Metal Detectable | Yes |
Standards | cULus Listed, UL Listed |
Holding Capacity | 15 lb |
For Use With | Heavy Cable Ties, Hook and Loop Straps |
Mounting Method | Magnetic Mount |
Description
Magnetic Cable Tie Mount, Slot Width 0.75 in, Magnetic Mount, Metal Detectable Yes, For Use With Heavy Cable Ties, Hook and Loop Straps, Holding Capacity 15 lb, Standards cULus Listed, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 75 VA, 55 °C, 24V AC, 240/480V AC (31EH49)
- LEVITON GFI Receptacle (GFNT2-I)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 18 AWG, 25' Length, 0.0403" Diameter, Silver (18TCW25)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC300)
- MAG DADDY MAGNETIC CABLE TIE MOUNT (62406-10)
- MAG DADDY Magnetic Cable Tie Mount, UL Listed 10 lb (62411-10)
- MAG DADDY Magnetic Cable Tie Mount, UL Listed 15 lb (62417-10)
- MAG DADDY MAGNETIC CABLE TIE MOUNT (62422-10)
- MAG DADDY MAGNETIC CABLE TIE MOUNT (62416-10)
- WINNIE INDUSTRIES 5 lb Magnetic Cable Tie Mount - Black, 100PK (WMAG5CTBK)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TA1S8-C)
- Mag Daddy Cable Supports