Shop All Cable Supports
Mag Daddy
Magnetic Cable Tie Mount, UL Listed 10 lb
Mfr # 62411-10
Zoro # G410070409
product price: $2.65
/ea
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polymer
- Holding Capacity 10 lb
- Metal Detectable Yes
- For Use With Standard Sized Cable Ties
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag Daddy
- MFR # 62411-10
- Zoro # G410070409
- UPC # 853691003160
- Country of Origin China
- Category Cable Supports
Details
Item | Magnetic Cable Tie Mount |
Color | Black |
Material | Polymer |
Holding Capacity | 10 lb |
Metal Detectable | Yes |
For Use With | Standard Sized Cable Ties |
Standards | cULus Listed, UL Listed |
Mounting Method | Magnetic Mount |
Description
Magnetic Cable Tie Mount, Magnetic Mount, Material Polymer, Color Black, Metal Detectable Yes, For Use With Standard Sized Cable Ties, Holding Capacity 10 lb, Standards cULus Listed, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, No.8 AWG (LCA8-10-L)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (792XDXM4L-240A)
- ASSOCIATED EQUIPMENT Smart Bus Bar (6075S)
- GENERAC Two Wire Start Kit (7109)
- MAG DADDY Magnetic Hook and Loop Mount, UL Listed (62452-10)
- MAG DADDY MAGNETIC CABLE TIE MOUNT (62416-10)
- MAG DADDY MAGNETIC CABLE TIE MOUNT (62422-10)
- MAG DADDY MAGNETIC CABLE TIE MOUNT (62406-10)
- MAG DADDY Magnetic Cable Tie Mount, UL Listed 15 lb (62417-10)
- KABLE KONTROL Kable Kontrol® Adhesive Cable Tie Mounts - 1" Sq - UV Black Nylon - 100 pcs (CT280-B)
- NVENT CADDY J-Hook 2in. with Angle Bracket (CAT32HPAB)
- Mag Daddy Cable Supports