Shop All Cable Supports
Mag Daddy
MAGNETIC CABLE TIE MOUNT
Mfr # 62422-10
Zoro # G810070474
product price: $2.65
/ea
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black (Plastic), Silver (Base)
- Material Polymer
- For Use With Standard Sized Cable Ties
- Mounting Method Magnetic Mount
- Holding Capacity 20 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag Daddy
- MFR # 62422-10
- Zoro # G810070474
- UPC # 853691003375
- Country of Origin China
- Category Cable Supports
Details
Item | Magnetic Cable Tie Mount |
Color | Black (Plastic), Silver (Base) |
Material | Polymer |
For Use With | Standard Sized Cable Ties |
Mounting Method | Magnetic Mount |
Holding Capacity | 20 lb |
Metal Detectable | Yes |
Description
Magnetic Cable Tie Mount, Magnetic Mount, Material Polymer, Color Black (Plastic), Silver (Base), Metal Detectable Yes, For Use With Standard Sized Cable Ties, Holding Capacity 20 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Conduit Clip, Spring Steel (24M24)
- RIP-TIE Rip-Tie RipWrap 131 Piece Roll Black 1/2 (G-P8-131-BK)
- REMINGTON INDUSTRIES 28 AWG Gauge Solid Hook Up Wire, 1000 ft Length, Yellow, 0.0126" Diameter, UL1007, 300 Volts (28UL1007SLDYEL1000)
- TELEMECANIQUE SENSORS Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG14J55M1X)
- MAG DADDY Magnetic Hook and Loop Mount, UL Listed (62452-10)
- MAG DADDY MAGNETIC CABLE TIE MOUNT (62416-10)
- MAG DADDY Magnetic Cable Tie Mount, UL Listed 15 lb (62417-10)
- MAG DADDY MAGNETIC CABLE TIE MOUNT (62406-10)
- MAG DADDY Magnetic Cable Tie Mount, UL Listed 10 lb (62411-10)
- KEEN Wire Tie Tightening Tool (KE144453)
- KABLE KONTROL Kable Kontrol® Zip Tie Tool Tension Gun and Cutter - For Nylon Zip Ties 18 to 50 Lbs Tensile Strength - Metal Body - Blue (CTG02-BLUE)
- Mag Daddy Cable Supports