Shop All Cable Tie Tools
Mag Daddy
Magnetic Cable Tie Mount, UL Listed 15 lb
Mfr # 62417-10
Zoro # G210070487
product price: $2.55
/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polymer
- For Use With Standard Sized Cable Ties
- Holding Capacity 15 lb
- Standards cULus Listed, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag Daddy
- MFR # 62417-10
- Zoro # G210070487
- UPC # 853691003399
- Country of Origin China
- Category Cable Tie Tools
Details
Color | Black |
Item | Magnetic Cable Tie Mount |
Material | Polymer |
For Use With | Standard Sized Cable Ties |
Holding Capacity | 15 lb |
Standards | cULus Listed, UL Listed |
Metal Detectable | Yes |
Mounting Method | Magnetic Mount |
Description
Magnetic Cable Tie Mount, Magnetic Mount, Material Polymer, Color Black, Metal Detectable Yes, For Use With Standard Sized Cable Ties, Holding Capacity 15 lb, Standards cULus Listed, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Hub Conduit Rainproof 1-1/4In (DS125H1P)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator with Contact, 22 mm, 1NO/1NC, Rectangle (XB4BW73731B5)
- QUICKCABLE Right Elbow, 4 Gauge, PK5 (6309-005F)
- TEMPCO Thermocouple Ext Wire, J, 20AWG, Str, 25Ft (ECA00072)
- MAG DADDY MAGNETIC CABLE TIE MOUNT (62422-10)
- MAG DADDY MAGNETIC CABLE TIE MOUNT (62416-10)
- MAG DADDY Magnetic Cable Tie Mount, UL Listed 10 lb (62411-10)
- MAG DADDY Magnetic Hook and Loop Mount, UL Listed (62452-10)
- MAG DADDY MAGNETIC CABLE TIE MOUNT (62406-10)
- PANDUIT Cable Tie Gun Tool Holster (GHH)
- BETA Fitting Tool for Nylon Ties (017430001)
- Mag Daddy Cable Tie Tools