Shop All Cable Supports
Mag Daddy
MAGNETIC CABLE TIE MOUNT
Mfr # 62406-10
Zoro # G410070393
product price: $2.65
/ea
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polymer
- Holding Capacity 10 lb
- Mounting Method Magnetic Mount
- Metal Detectable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag Daddy
- MFR # 62406-10
- Zoro # G410070393
- UPC # 853691003030
- Country of Origin China
- Category Cable Supports
Details
Item | Magnetic Cable Tie Mount |
Color | White |
Material | Polymer |
Holding Capacity | 10 lb |
Mounting Method | Magnetic Mount |
Metal Detectable | Yes |
Standards | cULus Listed, UL Listed |
For Use With | Standard Sized Cable Ties |
Description
Magnetic Cable Tie Mount, Magnetic Mount, Material Polymer, Color White, Metal Detectable Yes, For Use With Standard Sized Cable Ties, Holding Capacity 10 lb, Standards cULus Listed, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Elbow, 45 Degree, 4 In., PVC, 44-1/2 In. L (5121011)
- RACO Connector, Flex Ac/Mc, 1-1/2", Mall Irn (2106)
- FESTO Proximity Sensor SMT-8M-A-PS-24V-E-0, 3-M12 (SMT-8M-A-PS-24V-E-0,3-M12)
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (PJ126I)
- MAG DADDY Magnetic Hook and Loop Mount, UL Listed (62452-10)
- MAG DADDY MAGNETIC CABLE TIE MOUNT (62416-10)
- MAG DADDY Magnetic Cable Tie Mount, UL Listed 15 lb (62417-10)
- MAG DADDY MAGNETIC CABLE TIE MOUNT (62422-10)
- MAG DADDY Magnetic Cable Tie Mount, UL Listed 10 lb (62411-10)
- PANDUIT Harness Board Nail, 2", PK200 (HBN2-T)
- PANDUIT Cable Tie Mount, White, PK1000 (PWMS-H25-M)
- Mag Daddy Cable Supports