Shop All Device Holders & Mounts
Mag Daddy
Magnet Mount, N45M Round, 26 lbs, 1" dia.
Mfr # 82001-10
Zoro # G210374967
original price:
$3.09
25% off
new price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pull 26 lb
- Diameter 1 in
- Hole Dia. 5 mm
- Material N45M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag Daddy
- MFR # 82001-10
- Zoro # G210374967
- UPC # 853691003467
- Country of Origin China
- Category Device Holders & Mounts
Dimensions
Diameter | 1 in |
Hole Dia. | 5 mm |
Details
Max. Pull | 26 lb |
Material | N45M |
Item | Magnet Mount |
Description
Magnet Mount, Material N45M, Max. Pull 26 lb, Diameter 1 in, Hole Dia. 5 mm
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 12-1/32 x 13 in. (PA1642-2)
- BALDWIN FILTERS Fuel Filter, 7-7/8 in. L x 3-3/8 in. dia. (PT23061-MPG)
- WIX FILTERS Ingersoll-Rand-Inner Used W/&&Wa10028&& Air Filter, Wa10029 (WA10029)
- WIX FILTERS FILTERS OEM OE Replacement Cartridge 20132016 Freightliner Terex Western Star (WF10103)
- MAG DADDY Magnetic Mount Kit w/ 6-32" Thread (MM600)
- MAG DADDY Thread Female Magnet Mount 6/32", 65 lb. (MAGTF6-10)
- MAG DADDY Male Threaded Magnet Mount 1/4"-20 (MAG4TM-10)
- MAG DADDY MAGNETIC CABLE D-RING (MDR500)
- MAG DADDY Female Threaded Magnet Mount 1/4"-20 (MAG4TF-10)
- MAG DADDY Magnet Mount, N45M Round, 26 lbs, 1" dia. (82004-10)
- MAG DADDY Thread Female Magnet Mount 10-24" , 40 lb (MAGTF-10)
- Mag Daddy Device Holders & Mounts