Shop All Strut Channel Accessories
Mag Daddy
Magnet Mount, N45M Round, 16 lb, 3/4" dia.
Mfr # 82000-10
Zoro # G410444941
original price:
$2.45
22% off
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4 in
- Max. Pull 16 lb
- Material N45M
- Hole Dia. 4 9/10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mag Daddy
- MFR # 82000-10
- Zoro # G410444941
- UPC # 853691003474
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Diameter | 3/4 in |
Hole Dia. | 4 9/10 mm |
Details
Item | Magnet Mount |
Max. Pull | 16 lb |
Material | N45M |
Description
Magnet Mount, Material N45M, Max. Pull 16 lb, Diameter 3/4 in, Hole Dia. 4 9/10 mm
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 4 Steel, Wrinkle Finish, Ivory (99454)
- EATON BUSSMANN UL Class Fuse, H Class, NON Series, Fast-Acting, 80A, 250V AC, Non-Indicating (NON-80)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Gray (5262BGRY)
- AUTONICS Fibr Optic Cable, Diffuse, 6-9/16 ft., 40mm (FD-320-05)
- ZSI Cushion Strip, Black, 10 ft., Strut Conduit (AS1)
- FLEX-STRUT Trolley Beam Intermediate Support (FS-6604 E/G)
- L.H. DOTTIE L.H. Dottie 1/2''-13 Channel Nut Without Spring, 100PK (SCN50)
- FLEX-STRUT Bracket, Double-Channel, 18" (FS-5637-18 E/G)
- VAST Strut Channel Fitting, Silver, 1/4 (V332EG)
- VAST Strut Channel Fitting, Silver, 1/4 (V70SQEG)
- VAST Strut Channel Fitting, 1/4 (V327HDG)
- Mag Daddy Strut Channel Accessories