Shop All Device Holders & Mounts
Mag Daddy
Magnet Mount
Mfr # MM100
Zoro # G510374964
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (3) #10 Nut, (3) 1 in Screws, (3) 3/4 in Screws
- End Connection Threaded
- Weight Capacity 26 lb
- For Use On Security Cameras
- Includes Mounting Hardware Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag Daddy
- MFR # MM100
- Zoro # G510374964
- UPC # 853697003508
- Country of Origin China
- Category Device Holders & Mounts
Dimensions
Thread Size | #10-32 |
Details
Includes | (3) #10 Nut, (3) 1 in Screws, (3) 3/4 in Screws |
Item | Magnet Mount |
End Connection | Threaded |
Weight Capacity | 26 lb |
For Use On | Security Cameras |
Includes Mounting Hardware | Yes |
Number of Magnets Included | 3 |
Description
Magnet Mount, End Connection Threaded, For Use On Security Cameras, Includes (3) #10 Nut, (3) 1 in Screws, (3) 3/4 in Screws, Includes Mounting Hardware Yes, Number of Magnets Included 3, Product Type Magnetic Mount Kit, Thread Size #10-32, Weight Capacity 26 lb
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 6-3/32 In (BT8426-MPG)
- TEKONSHA Primus IQ Electronic Brake Control f/1-3 Axle Trailers - Proportional (90160)
- CRAFTSMAN Digital Tire Gauge (CMMT14134)
- OTC Wire Cutter/Stripper, Automatic (4467)
- MAG DADDY Magnetic Mount Kit w/ 6-32" Thread (MM600)
- MAG DADDY Magnet Mount, N45M Round, 26 lbs, 1" dia. (82004-10)
- MAG DADDY Magnet Mount (MM200)
- MAG DADDY Female Threaded Magnet Mount 1/4"-20 (MAG4TF-10)
- MAG DADDY Thread Female Magnet Mount 6/32", 65 lb. (MAGTF6-10)
- MAG DADDY MAGNETIC CABLE D-RING (MDR500)
- SWE-TECH 3C Universal windshield mount for mobile devices including tablets, suction cup mount (FWT8001-10410)
- Mag Daddy Automotive Interior Accessories